Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Headlamp, 18650

  • Mfr # USB-4708B

  • Zoro # G914338357


product price: $92.59
/ea
Sold in multiples of 2 for $185.18
Free Shipping & Returns

Key Features

Body Color
Black
Light Output Modes
3
Includes
Headlamp
Rechargeable
Yes
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB-4708B
Zoro #
G914338357
UPC #
017398806152
Country of Origin
Switzerland

Dimensions

Battery Size
18650
Overall Height
7 in
Manufacturer Warranty Length
Limited Lifetime

Details

Item
General Purpose Headlamp
Body Color
Black
Light Output Modes
3
Includes
Headlamp
Rechargeable
Yes
Body Material
Aluminum
Switch Type
Push Button
Lighting Technology
LED
Weight with Batteries
10.2 oz
Drop Rating
2 m
Number of Batteries
1
Peak Beam Intensity
6,405 cd
Standards
BC, CE, is 16046, UKCA
Beam Pattern
Flood
Mount Type
Head Strap
Maximum Run Time
9 hr
Switch Location
Body
Brightness Levels
250 lm, 600 lm, 1,100 lm
Charging Time
5 hr
Special Operating Modes
SOS
Resistance Properties
Chemical Resistant, Heat Resistant, Impact Resistant, Waterproof
Beam Focus
Adjustable
Run Time Levels
4 hr, 5 hr, 9 hr
Charger Style Included
USB Type-C
IP Rating
IPX7
Strap Material
Elastic
Includes Charger
Yes
Number of Light Output Modes
3
Battery Chemistry
Lithium Ion
Battery Location
Back
Beam Intensity Levels
2,099 cd, 6,405 cd, 11,108 cd
Beam Color
White
Run Time at Maximum Brightness
4 hr
Maximum Brightness
1,100 lm
Head Adjustability
Adjustable
Application
Automotive, Security, Sporting Goods
Maximum Beam Distance
211 m
Includes Batteries
Yes
Beam Distance Levels
91 m, 160 m, 211 m
Features
Adjustable Ratchet Tilt Head
Series
4708B
Includes Secondary Light
No

Description

General Purpose Headlamp, Battery Chemistry Lithium Ion, Includes Batteries Yes, Battery Size 18650, Number of Batteries 1, Includes Charger Yes, Beam Pattern Flood, Body Color Black, Body Material Aluminum, Number of Light Output Modes 3, Maximum Beam Distance 211 m, Maximum Brightness 1,100 lm, Run Time at Maximum Brightness 4 hr, Series 4708B, Weight with Batteries 10.2 oz, Charger Style Included USB Type-C, Battery Location Back, Rechargeable Yes, Beam Focus Adjustable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.