Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Headlamp, AAA

  • Mfr # NSP-4614B

  • Zoro # G414338314


product price: $46.15
/ea
Sold in multiples of 2 for $92.30

Key Features

Body Color
Black
Light Output Modes
2
Includes
Head Strap, Headlamp
Rechargeable
No
Switch Type
Push Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSP-4614B
Zoro #
G414338314
UPC #
017398805056
Country of Origin
Switzerland

Dimensions

Battery Size
AAA
Overall Width
1 5/8 in
Overall Length
3 1/2 in
Overall Height
1 7/8 in
Manufacturer Warranty Length
Limited Lifetime

Details

Item
General Purpose Headlamp
Body Color
Black
Light Output Modes
2
Includes
Head Strap, Headlamp
Rechargeable
No
Switch Type
Push Button
Peak Beam Intensity
1,315 cd
Standards
CE, NFPA-1971-8.6 (2013), UKCA
Body Material
Polymer
Weight with Batteries
5.8 oz
Drop Rating
1 m
Lighting Technology
LED
Number of Batteries
3
Beam Pattern
Flood, Spot
IP Rating
IPX7
Head Adjustability
Adjustable
Strap Material
Elastic, Rubber
Maximum Run Time
6 hr
Beam Focus
Adjustable
Beam Intensity Levels
684 cd, 1,315 cd
Includes Batteries
Yes
Switch Location
Head
Beam Color
White
Brightness Levels
75 lm, 150 lm, 175 lm, 300 lm
Maximum Brightness
300 lm
Maximum Beam Distance
76 m
Number of Light Output Modes
6
Run Time Levels
1.5 hr, 3 hr, 6 hr
Resistance Properties
Chemical Resistant, Impact Resistant, Waterproof
Mount Type
Head Strap
Features
Adjustable Ratchet Tilt Head
Run Time at Maximum Brightness
3 hr
Beam Distance Levels
55 m, 76 m
Series
Dual-Light(TM)
Battery Chemistry
Alkaline
Includes Secondary Light
Yes
Includes Charger
No
Head Strap Style
Around the Head
Battery Location
Front

Description

General Purpose Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Flood, Spot, Body Color Black, Body Material Polymer, Number of Light Output Modes 6, Maximum Beam Distance 76 m, Maximum Brightness 300 lm, Run Time at Maximum Brightness 3 hr, Series Dual-Light(TM), Weight with Batteries 5.8 oz, Battery Location Front, Rechargeable No, Beam Focus Adjustable, Includes Secondary Light Yes, Drop Rating 1 m

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.