Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Headlamp, CR123

  • Mfr # NSP-4640B

  • Zoro # G714338274


product price: $119.99
/ea
Sold in multiples of 2 for $239.98
Free Shipping & Returns

Key Features

Body Color
Black
Light Output Modes
3
Includes
Allen Key
Rechargeable
No
Number of Batteries
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSP-4640B
Zoro #
G714338274
UPC #
017398807111
Country of Origin
Switzerland

Dimensions

Battery Size
CR123
Overall Length
3 1/4 in
Manufacturer Warranty Length
Limited Lifetime
Body Diameter
1 1/8 in
Overall Height
3 1/4 in
Overall Width
1 3/8 in

Details

Item
General Purpose Headlamp
Body Color
Black
Light Output Modes
3
Includes
Allen Key
Rechargeable
No
Number of Batteries
2
Lighting Technology
LED
Body Material
Aluminum
Switch Type
Push Button
Drop Rating
2 m
Standards
CE, NFPA-1971-8.6 (2013), UKCA
Peak Beam Intensity
6,544 cd
Weight with Batteries
7.2 oz
Environment
Fire
Run Time Levels
4.5 hr, 6.5 hr, 30 hr
Maximum Beam Distance
218 m
Beam Distance Levels
43 m, 161 m, 218 m
Beam Intensity Levels
472 cd, 6,544 cd, 11,928 cd
Maximum Brightness
360 lm
Head Rotation
360 Degrees
Includes Batteries
Yes
Brightness Levels
30 lm, 180 lm, 360 lm
Run Time at Maximum Brightness
4.5 hr
Battery Chemistry
Lithium
IP Rating
IPX7
Features
Helmet Clamp with Rubber Foot
Beam Focus
Adjustable
Resistance Properties
Chemical Resistant, Impact Resistant, Waterproof
Switch Location
Tail
Number of Light Output Modes
3
Maximum Run Time
30 hr
Series
Forge(TM)
Includes Charger
No
Includes Secondary Light
No
Battery Location
Front
Beam Color
White
Beam Pattern
Spot

Description

General Purpose Headlamp, Battery Chemistry Lithium, Includes Batteries Yes, Battery Size CR123, Number of Batteries 2, Includes Charger No, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Number of Light Output Modes 3, Maximum Beam Distance 218 m, Maximum Brightness 360 lm, Run Time at Maximum Brightness 4.5 hr, Series Forge(TM), Weight with Batteries 7.2 oz, Battery Location Front, Rechargeable No, Beam Focus Adjustable, Includes Secondary Light No, Drop Rating 2 m

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.