Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Green LED Industrial Handheld Flashlight, Alkaline AA, 140lm

  • Mfr # XPP-5420G

  • Zoro # G1532218


product price: $35.55
/ea

Key Features

Number of Batteries
3
Body Color
Green
Rechargeable
No
Includes
Lanyard
Body Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPP-5420G
Zoro #
G1532218
UPC #
017398800914
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Body Dia.
1.25 in
Length
7.0 in
Flashlight Battery Size
AA
Battery Size
AA
Manufacturer Warranty Length
Limited Lifetime
Overall Length
7 in
Body Diameter
1 1/4 in
Overall Height
7 in

Details

Item
Safety-Rated Flashlight
Number of Batteries
3
Body Color
Green
Rechargeable
No
Includes
Lanyard
Body Material
Plastic
Peak Beam Intensity
7,500 cd
Safety Rated
Class I; Div. 1
Water Penetration Rating
IPX7
Batteries Included
No
Safety Rating
Class I, Div. 1, Groups A, B, C, D
Weight with Batteries
7.3 oz
Run Time on High Setting
14 hr
Battery Burn Time
14 hr
Lumens
140
Drop Rating
2 m
Light Output Modes
High
Flashlight Body Material
Engineered Polymer
Lamp Life
50,000 hr
Beam Distance
180 m
Special Light Output Mode
No Special Light Output
Switch Type
Push Button
Flashlight Battery Type
Alkaline
Maximum Lumens Output
140 lm
Flashlight Beam Type
Fixed
Lens Material
Polycarbonate
Lamp Type
Led
Flashlight Grouping Type
Handheld Flashlight
Standards
ATEX, cETLus, IECEx, MSHA Listed
Lumens Range
100 to 249
Flashlight Grade
Industrial
Lighting Technology
LED
Maximum Brightness
160 lm
Beam Intensity Levels
7,500 cd
Intrinsically Safe
Yes
IP Rating
IPX7
Includes Batteries
No
Battery Chemistry
Alkaline
Beam Color
White
Special Operating Modes
No Special Light Output
Power Source
Battery
Environment
Hazardous Location
Beam Focus
Fixed
Brightness Levels
140 lm
Run Time at Maximum Brightness
14 hr
Grip Style
Non-Slip
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G, Class III, Div 1
Maximum Run Time
14 hr
Run Time Levels
14 hr
Series
XPP
Maximum Beam Distance
180 m
Includes Secondary Light
No
Beam Pattern
Spot
Beam Distance Levels
180 m
Number of Light Output Modes
2
Mount Type
Clip
Switch Location
Body
Resistance Properties
Chemical Resistant, Impact Resistant, Waterproof
Application
Industrial
Includes Charger
No

Description

Safety-Rated Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries No, Number of Batteries 3, Rechargeable No, Beam Pattern Spot, Body Color Green, Body Material Plastic, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 180 m, Maximum Brightness 160 lm, Run Time at Maximum Brightness 14 hr, Weight with Batteries 7.3 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 2 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.