Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Green LED Industrial Handheld Flashlight, Alkaline AA, 240/120lm

  • Mfr # XPP-5422G

  • Zoro # G1532209


product price: $41.95
/ea

Key Features

Number of Batteries
3
Body Color
Green
Rechargeable
No
Includes
Lanyard
Body Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPP-5422G
Zoro #
G1532209
UPC #
017398800938
Country of Origin
China

Dimensions

Body Dia.
1.25 in
Length
7.0 in
Manufacturers Warranty Length
Limited Lifetime
Flashlight Battery Size
AA
Battery Size
AA
Body Diameter
1 1/4 in
Overall Length
7 in
Manufacturer Warranty Length
Limited Lifetime

Details

Item
Safety-Rated Flashlight
Number of Batteries
3
Body Color
Green
Rechargeable
No
Includes
Lanyard
Body Material
Plastic
Lamp Life
50,000 hr
Drop Rating
2 m
Water Penetration Rating
IPX7
Switch Type
Push Button
Special Light Output Mode
No Special Light Output
Battery Burn Time
4.5/17.5 hr
Batteries Included
No
Peak Beam Intensity
7,250 cd
Weight with Batteries
6.9 oz
Light Output Modes
High
Safety Rated
Class I; Div. 1
Run Time on High Setting
4.5 hr
Flashlight Body Material
Engineered Polymer
Beam Distance
170 m
Maximum Lumens Output
240 lm
Lens Material
Polycarbonate
Lumens
240/120
Flashlight Beam Type
Fixed, Flood
Safety Rating
Class I, Div. 1, Groups A, B, C, D
Flashlight Battery Type
Alkaline
Lamp Type
Led
Standards
ANSI, UL Listed
Lighting Technology
LED
Includes Batteries
No
Beam Focus
Fixed
Beam Intensity Levels
7,250 cd
IP Rating
IPX7
Switch Location
Body
Includes Secondary Light
Yes
Grip Style
Non-Slip
Brightness Levels
120 lm, 240 lm
Maximum Brightness
260 lm
Beam Distance Levels
170 m
Maximum Run Time
17.5 hr
Maximum Beam Distance
170 m
Beam Pattern
Spot
Includes Charger
No
Battery Chemistry
Alkaline
Environment
Hazardous Location
Beam Color
White
Grip Material
Polymer
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G, Class III, Div 1
Run Time at Maximum Brightness
4.5 hr
Number of Light Output Modes
3
Intrinsically Safe
Yes
Mount Type
Clip
Application
Industrial
Series
XPP
Special Operating Modes
No Special Light Output
Resistance Properties
Chemical Resistant, Impact Resistant, Waterproof
Run Time Levels
17.5 hr
Power Source
Battery

Description

Safety-Rated Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries No, Number of Batteries 3, Rechargeable No, Beam Pattern Spot, Body Color Green, Body Material Engineered Polymer, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 170 m, Maximum Brightness 260 lm, Run Time at Maximum Brightness 4.5 hr, Weight with Batteries 6.9 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light Yes, Drop Rating 2 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.