Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handheld Flashlight, Black, 18650

  • Mfr # USB-558XL

  • Zoro # G105848818


product price: $132.99
/ea
Sold in multiples of 2 for $265.98
Free Shipping & Returns

Key Features

Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Includes
CR123 Battery Carrier
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB-558XL
Zoro #
G105848818
UPC #
017398806022
Country of Origin
China

Dimensions

Battery Size
18650
Overall Length
5 7/8 in
Alternate Battery Size
CR123
Body Diameter
1 in
Manufacturer Warranty Length
Limited Lifetime

Details

Item
USB Rechargeable Handheld Flashlight
Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Includes
CR123 Battery Carrier
Body Material
Aluminum
Peak Beam Intensity
13,843 cd
Features
Serial Number for Personal Identification
Light Output Modes
High, Low, Medium
Switch Type
Push Button
Weight with Batteries
5.7 oz
Standards
BC, CE Certified, IS 16046 R-41133329, NFPA, UK CA
Lighting Technology
LED
Drop Rating
2 m
Special Features
Multifuel
Charging Time
4 hr
Handle Shape
Round
Application
Fire, Industrial, Law Enforcement, Rescue, Security, Sporting Goods
Switch Location
Tail
IP Rating
IPX7
Run Time at Maximum Brightness
2 hr
Resistance Properties
Chemical Resistant, Heat Resistant, Impact Resistant
Beam Distance Levels
235 m
Beam Pattern
Spot
Number of Light Output Modes
3
Beam Intensity Levels
1,550 cd, 5,447 cd, 13,843 cd
Power Source
Battery
Includes Batteries
Yes
Maximum Brightness
1,100 lm
Maximum Beam Distance
235 m
Charger Style Included
USB Cord
Maximum Run Time
22 hr
Brightness Levels
125 lm, 450 lm, 1,100 lm
Includes Charger
No
Battery Chemistry
Lithium Ion
Run Time Levels
2 hr, 4.5 hr, 22 hr
Includes Secondary Light
No
Beam Focus
Fixed
Beam Color
White
Intrinsically Safe
No
Mount Type
Clip

Description

USB Rechargeable Handheld Flashlight, Battery Chemistry Lithium Ion, Battery Size 18650, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 235 m, Maximum Brightness 1,100 lm, Run Time at Maximum Brightness 2 hr, Weight with Batteries 5.7 oz, Charger Style Included USB Cord, Alternate Battery Size CR123, Includes Charger No, Beam Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.