Head Lamp, LED, Spotlight/Floodlight
Mfr # NSP-4606B
Zoro # G9823497
product price: $28.69
/eaSold in multiples of 4 for $114.76
Key Features
Body Color
Black
Lumens
140(Spotlight), 50(Floodlight), 150(Dual-Light)
Flashlight Battery Size
AAA
Number of Batteries
3
Bulb Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSP-4606B
Zoro #
G9823497
UPC #
-
Country of Origin
China
Dimensions
Flashlight Battery Size
AAA
Details
Item
Head Lamp,LED,Spotlight/Floodlight,PK4
Body Color
Black
Lumens
140(Spotlight), 50(Floodlight), 150(Dual-Light)
Number of Batteries
3
Bulb Technology
LED
Flashlight Grouping Type
Spotlight, Floodlight, Dual-Light
Lamp Type
Led
Casing Material
Engineered Polymer
Description
Head Lamp,LED,Spotlight/Floodlight,PK4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.