Zoro Homepage

Headlamp, 410 lm, 1 3/4 in H

  • Mfr # NSP-4400B

  • Zoro # G721829154


product price: $8.79
/ea
Sold in multiples of 4 for $35.16

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSP-4400B
Zoro #
G721829154
UPC #
017398809535
Country of Origin
China

Description

Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Flood, Spot, Body Color Black, Body Material ABS, Polycarbonate, Number of Light Output Modes 3, Maximum Beam Distance 90 m, Maximum Brightness 410 lm, Run Time at Maximum Brightness 7 hr, Series NSP, Weight with Batteries 3.3 oz, Battery Location Back, Rechargeable Yes, Beam Focus Adjustable, Includes Secondary Light No, Head Adjustability Ratchet Tilt Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.