Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headlamp, Rechargeable, USB Type-C Charger

  • Mfr # USB-4510F

  • Zoro # G912533082


product price: $42.19
/ea

Key Features

Body Color
Brown
Light Output Modes
High, Low
Includes
2 ft USB-C Charging Cord, 3M(R) Dual Lock(TM) Fastener with Alcohol Wipe, Elastic Non-Slip Head Strap
Rechargeable
Yes
Switch Type
Push Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB-4510F
Zoro #
G912533082
UPC #
017398808668
Country of Origin
China

Dimensions

Battery Size
Proprietary
Manufacturer Warranty Length
2 yr
Overall Length
2 1/2 in
Overall Width
1 1/8 in
Overall Height
1 1/4 in

Details

Item
Headlamp
Body Color
Brown
Light Output Modes
High, Low
Includes
2 ft USB-C Charging Cord, 3M(R) Dual Lock(TM) Fastener with Alcohol Wipe, Elastic Non-Slip Head Strap
Rechargeable
Yes
Switch Type
Push Button
Weight with Batteries
1.8 oz
Body Material
Polymer
Lighting Technology
LED
Drop Rating
1 m
Number of Batteries
1
Standards
CE, is 16046, UKCA
Beam Focus
Adjustable
Charger Style Included
USB Type-C Charger
Mount Type
Hat Clip, Head Strap
IP Rating
IPX7
Special Operating Modes
Strobe
Application
Automotive, Fire and Rescue, Law Enforcement, Security, Sporting Goods
Includes Secondary Light
No
Resistance Properties
Chemical Resistant, Impact Resistant
Includes Charger
Yes
Battery Location
Front
Features
Non-Slip Elastic Head Strap
Head Strap Style
Around the Head
Brightness Levels
60 lm, 250 lm
Beam Pattern
Flood
Battery Chemistry
Lithium Polymer
Number of Light Output Modes
2
Beam Color
Green, Red, White
Maximum Run Time
35 hr
Run Time Levels
7 hr, 35 hr
Special Features
Charging Indicator Light
Maximum Brightness
250 lm
Strap Material
Elastic
Series
USB-4510
Head Adjustability
Tilting
Switch Location
Front
Run Time at Maximum Brightness
7 hr
Includes Batteries
Yes

Description

Headlamp, Battery Chemistry Lithium Polymer, Includes Batteries Yes, Battery Size Proprietary, Number of Batteries 1, Includes Charger Yes, Beam Pattern Flood, Body Color Brown, Body Material Polymer, Number of Light Output Modes 2, Maximum Beam Distance Not Applicable, Maximum Brightness 250 lm, Run Time at Maximum Brightness 7 hr, Series USB-4510, Weight with Batteries 1.8 oz, Charger Style Included USB Type-C Charger, Battery Location Front, Rechargeable Yes, Beam Focus Adjustable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.