Holster, Black, Cordura
- Mfr # 300-HOLSTER
- Zoro # G505948149
product price:Â
$
4.39
/ea
Sold in multiples of 2 for
$8.78
Key Features
Color
Black
Material
Cordura
Overall Height
1 5/8 in
Standards
CE Certified
Overall Width
1 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 300-HOLSTER
- Zoro #
- G505948149
- UPC #
- 017398804547
- Country of Origin
- China
- Item
- Holster
- Color
- Black
- Material
- Cordura
- Standards
- CE Certified
- Compatible with Manufacturer Model Number
- TAC-300, TAC-410, TAC-460, TAC-510, TAC-540, TAC-560, TAC-578
- Mount Type
- Hook & Loop
- Product Type
- Holster
- Compatible with Brand
- Nightstick
- Compatible Manufacturer Part Number
- TAC-300, TAC-410, TAC-460, TAC-510, TAC-540, TAC-560, TAC-578
- Compatible Manufacturer Model Number
- TAC-300, TAC-410, TAC-460, TAC-510, TAC-540, TAC-560, TAC-578
- For Use With Mfr. Model Number
- TAC-300, TAC-410, TAC-460, TAC-510, TAC-540, TAC-560, TAC-578
- Compatible with Manufacturer Model No.
- TAC-300, TAC-410, TAC-460, TAC-510, TAC-540, TAC-560, TAC-578
- Compatible with Mfr. Model No.
- TAC-300, TAC-410, TAC-460, TAC-510, TAC-540, TAC-560, TAC-578
- For Use with Mfr Model Number
- TAC-300, TAC-410, TAC-460, TAC-510, TAC-540, TAC-560, TAC-578
- Compatible Pump Manufacturer Part Number
- TAC-300, TAC-410, TAC-460, TAC-510, TAC-540, TAC-560, TAC-578
- Compatible Mfr. Model Number
- TAC-300, TAC-410, TAC-460, TAC-510, TAC-540, TAC-560, TAC-578
- Shell Material
- Cordura
- Wire Color
- Black
Dimensions
- Overall Height
- 1 5/8 in
- Overall Width
- 1 3/4 in
- For Belt Width
- 2 1/4 in
- Overall Length
- 4 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Holster, Color Black, Compatible with Brand Nightstick, Compatible with Manufacturer Model Number TAC-300, TAC-410, TAC-460, TAC-510, TAC-540, TAC-560, TAC-578, For Belt Width 2 1/4 in, Mount Type Hook & Loop, Includes Not Applicable, Material Cordura, Mounting Location Belt, Overall Height 1 5/8 in, Overall Length 4 in, Overall Width 1 3/4 in, Standards CE Certified, Product Type Holster
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.