Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSR-9746XL
Zoro #
G9741490
UPC #
-
Country of Origin
China
Dimensions
Body Dia.
1.20 in
Manufacturers Warranty Length
Limited Lifetime
Length
12.80 in
Flashlight Battery Size
18650
Description
Industrial Handheld Flashlight, Number of Batteries 1, Rechargeable Yes, Body Color Black, Weight with Batteries 1.41 lb, Drop Rating 2.0m
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.