Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Handheld Flashlight, AA

  • Mfr # XPP-5564GX

  • Zoro # G914338302


product price: $80.85
/ea
Sold in multiples of 2 for $161.70
Free Shipping & Returns

Key Features

Number of Batteries
4
Body Color
Black, Green
Rechargeable
No
Includes
(4) AA Batteries
Body Material
ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XPP-5564GX
Zoro #
G914338302
UPC #
017398806268
Country of Origin
Switzerland

Dimensions

Battery Size
AA
Overall Width
2 3/4 in
Overall Length
6 1/4 in
Overall Height
2 1/2 in
Manufacturer Warranty Length
Limited Lifetime

Details

Item
Industrial Handheld Flashlight
Number of Batteries
4
Body Color
Black, Green
Rechargeable
No
Includes
(4) AA Batteries
Body Material
ABS
Lighting Technology
LED
Switch Type
Push Button
Features
Dual Body Switches, Parabolic Reflector, Serial Number for Personal Identification
Standards
ATEX, CE, IECEx, NFPA-1971-8.6 (2013), UKCA
Light Output Modes
2
Weight with Batteries
11 oz
Drop Rating
2 m
Beam Focus
Fixed
Beam Color
White
Beam Pattern
Spot, Flood
Application
Fire, Hazardous Location, Rescue
Maximum Brightness
280 lm
Beam Distance Levels
171 m, 469 m
Includes Batteries
Yes
Switch Location
Body
Number of Light Output Modes
5
Maximum Run Time
28 hr
Maximum Beam Distance
469 m
Run Time at Maximum Brightness
5.5 hr
Beam Intensity Levels
7,333 cd, 54,900 cd
Resistance Properties
Chemical Resistant, Dustproof/Waterproof, Impact Resistant
Brightness Levels
110 lm, 120 lm, 250 lm, 270 lm, 280 lm
Power Source
Battery
IP Rating
IP67
Environment
Smoke, Hazardous Location
Run Time Levels
5.5 hr, 6 hr, 8.5 hr, 18 hr, 28 hr
Series
INTRANT(R)
Includes Secondary Light
Yes
Battery Chemistry
Alkaline
Mount Type
Clip

Description

Industrial Handheld Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 4, Rechargeable No, Beam Pattern Spot, Flood, Body Color Black, Green, Body Material ABS, Lighting Technology LED, Number of Light Output Modes 5, Maximum Beam Distance 469 m, Maximum Brightness 280 lm, Run Time at Maximum Brightness 5.5 hr, Weight with Batteries 11 oz, Charger Style Included Not Applicable, Beam Color White, Beam Focus Fixed, Includes Secondary Light Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.