Zoro Homepage

Industrial Handheld Flashlight, AA

  • Mfr # XPP-5564RX

  • Zoro # G114338317


product price: $80.85
/ea
Sold in multiples of 2 for $161.70
Free Shipping & Returns

Key Features

Number of Batteries
4
Body Color
Black, Red
Rechargeable
No
Includes
(4) AA Batteries
Body Material
ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPP-5564RX
Zoro #
G114338317
UPC #
017398806275
Country of Origin
Switzerland

Dimensions

Battery Size
AA
Overall Width
2 3/4 in
Overall Length
6 1/4 in
Overall Height
2 1/2 in
Manufacturer Warranty Length
Limited Lifetime

Details

Item
Industrial Handheld Flashlight
Number of Batteries
4
Body Color
Black, Red
Rechargeable
No
Includes
(4) AA Batteries
Body Material
ABS
Lighting Technology
LED
Drop Rating
2 m
Switch Type
Push Button
Light Output Modes
2
Standards
ATEX, CE, IECEx, NFPA-1971-8.6 (2013), UKCA
Features
Dual Body Switches, Parabolic Reflector, Serial Number for Personal Identification
Weight with Batteries
11 oz
Switch Location
Body
Brightness Levels
110 lm, 120 lm, 250 lm, 270 lm, 280 lm
Beam Intensity Levels
7,333 cd, 54,900 cd
Beam Distance Levels
171 m, 469 m
Includes Batteries
Yes
Application
Fire, Hazardous Location, Rescue
Power Source
Battery
IP Rating
IP67
Environment
Smoke, Hazardous Location
Maximum Brightness
280 lm
Beam Color
White
Run Time Levels
5.5 hr, 6 hr, 8.5 hr, 18 hr, 28 hr
Mount Type
Clip
Beam Pattern
Spot, Flood
Resistance Properties
Chemical Resistant, Dustproof/Waterproof, Impact Resistant
Run Time at Maximum Brightness
5.5 hr
Maximum Beam Distance
469 m
Beam Focus
Fixed
Maximum Run Time
28 hr
Number of Light Output Modes
5
Series
INTRANT(R)
Battery Chemistry
Alkaline
Includes Secondary Light
Yes

Description

Industrial Handheld Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 4, Rechargeable No, Beam Pattern Spot, Flood, Body Color Black, Red, Body Material ABS, Lighting Technology LED, Number of Light Output Modes 5, Maximum Beam Distance 469 m, Maximum Brightness 280 lm, Run Time at Maximum Brightness 5.5 hr, Weight with Batteries 11 oz, Charger Style Included Not Applicable, Beam Color White, Beam Focus Fixed, Includes Secondary Light Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.