Zoro Homepage
This item is Discontinued.
Nightstick Black Rechargeable Led Industrial Handheld Flashlight, 650 lm NSR-9746XL

Black Rechargeable Led Industrial Handheld Flashlight, 650 lm (Discontinued)

  • Mfr # NSR-9746XL
  • Zoro # G9502096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSR-9746XL
Zoro #
G9502096
UPC #
017398802406
Country of Origin
China

Dimensions

Flashlight Battery Size
18650
Length
12.80 in
Body Dia.
1.20 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
ICR 18650

Description

Handheld Flashlight, Battery Size ICR 18650, Number of Batteries 1, Rechargeable Yes, Body Color Black, Body Material Aluminum, Weight with Batteries 1.41 lb, Drop Rating 2.0m

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.