Zoro Homepage

Industrial Headlamp, AAA

  • Mfr # XPP-5460GX

  • Zoro # G713753511


product price: $82.59
/ea
Free Shipping & Returns

Key Features

Number of Batteries
3
Body Color
Green
Rechargeable
No
Includes
Headband, Headlamp, Hardhat Strap
Body Material
Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPP-5460GX
Zoro #
G713753511
UPC #
017398806046
Country of Origin
Switzerland

Dimensions

Battery Size
AAA
Overall Width
1 5/8 in
Overall Length
3 1/2 in
Overall Height
1 7/8 in
Manufacturer Warranty Length
Limited Lifetime

Description

Industrial Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Flood, Spot, Body Color Green, Body Material Polymer, Number of Light Output Modes 5, Maximum Beam Distance 106 m, Maximum Brightness 200 lm, Run Time at Maximum Brightness 3.5 hr, Series Zone 0, Weight with Batteries 5.8 oz, Battery Location Front, Rechargeable No, Beam Focus Adjustable, Includes Secondary Light Yes, Drop Rating 2 m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.