Industrial Headlamp, LED, Black, Lumens: 180/100(Spotlight), 140/80(Floodlight), 200/115(Dual-Light)

  • Mfr # NSP-4608B

  • Zoro # G9741761


product price:  $37.29
/ea
Sold in multiples of 4 for $149.16

Key Features

Body Color
Black
Light Output Modes
High
Flashlight Battery Type
Alkaline
Includes
Housing, Lenses
Rechargeable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSP-4608B
Zoro #
G9741761
UPC #
017398802369
Country of Origin
China

Dimensions

Flashlight Battery Size
AAA
Body Dia.
1.8 in
Manufacturers Warranty Length
Limited Lifetime
Body Diameter
1 3/4 in
Manufacturer Warranty Length
Limited Lifetime
Overall Height
2 1/8 in
Overall Width
2 5/8 in
Battery Size
AAA
Alternate Battery Size
AAA

Details

Item
Headlamp
Body Color
Black
Light Output Modes
High
Flashlight Battery Type
Alkaline
Includes
Housing, Lenses
Rechargeable
No
Lumens
180/100(Spotlight), 140/80(Floodlight), 200/115(Dual-Light)
Weight with Batteries
3.3 oz
Mounting Type
Strap
Safety Rated
Not Safety Rated
Water Penetration Rating
IPX7
Beam Distance
77/55 m
Lens Material
Polycarbonate
Peak Beam Intensity
1,506 cd
Battery Burn Time
4/13 hr
Switch Type
Push Button
Special Light Output Mode
No Special Light Output
Standards
CE
Lamp Life
50,000 hr
Batteries Included
Yes
Maximum Lumens Output
100
Flashlight Body Material
Plastic
Flashlight Beam Type
Dual, Fixed, Flood, Spot
Drop Rating
2 m
Number of Batteries
3
Run Time on High Setting
4 hr
Flashlight Grouping Type
High/Low Spotlight, High/Low Floodlight, Dual-Light
Bulb Technology
LED
Lumens Range
100 to 249
Lamp Type
LED
Casing Material
Engineered Polymer
Lighting Technology
LED
Run Time at Maximum Brightness
4 hr
Battery Chemistry
Alkaline
Includes Charger
No
Hazardous Location Specification
Not Rated
Includes Secondary Light
Yes
Battery Location
Front
Strap Material
Elastic
Beam Focus
Fixed
Beam Distance Levels
55 m, 70 m
Beam Pattern
Flood, Spot
Mount Type
Head Strap
IP Rating
IPX7
Maximum Beam Distance
158 m
Run Time Levels
4 hr, 13 hr
Brightness Levels
50 lm, 60 lm, 100 lm
Switch Location
Head
Resistance Properties
Impact and Chemical Resistant, Non-Slip Elastic Head Strap, Waterproof
Special Operating Modes
No Special Light Output
Maximum Brightness
100 lm
Head Tilt Angle
90 Degrees
Includes Batteries
Yes
Head Strap Style
Around the Head
Maximum Run Time
13 hr
Head Adjustability
Multi-angle
Beam Color
White
Application
Industrial
Intrinsically Safe
No
Number of Light Output Modes
2
Body Material
Plastic
Beam Intensity Levels
775 cd, 1,506 cd

Description

Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Flood, Spot, Body Color Black, Body Material Engineered Polymer, Number of Light Output Modes 4, Maximum Beam Distance 158 m, Maximum Brightness 100 lm, Run Time at Maximum Brightness 4 hr, Weight with Batteries 3.3 oz, Alternate Battery Size AAA, Battery Location Front, Rechargeable No, Beam Focus Fixed, Includes Secondary Light Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.