This item is Discontinued.

Nightstick NIGHTSTICK 100/18 Lumens, LED Black Headlamp NSP-4612B

NIGHTSTICK 100/18 Lumens, LED Black Headlamp (Discontinued)

  • Mfr # NSP-4612B
  • Zoro # G6181612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSP-4612B
Zoro #
G6181612
UPC #
017398803519
Country of Origin
China

Dimensions

Flashlight Battery Size
AA
Manufacturers Warranty Length
Limited Lifetime
Body Dia.
3.50 in
Length
3.30"
Battery Size
AA

Details

Lamp Type
LED
Rechargeable
No
Lumens
100/18
Flashlight Grouping Type
Headlamp
Flashlight Grade
Industrial
Body Color
Black
Lumens Range
100 to 249
Number of Batteries
3
Maximum Lumens Output
100
Standards
CE
Special Light Output Mode
No Special Light Output
Lens Material
Polycarbonate
Flashlight Beam Type
Fixed, Flood, Spot
Battery Burn Time
13/37 hr
Item
Headlamp
Mounting Type
Strap
Switch Type
Push Button
Batteries Included
Yes
Flashlight Body Material
Plastic
Run Time on High Setting
13 hr
Water Penetration Rating
IPX7
Lamp Life
50,000 hr
Beam Distance
140m
Includes
Elastic Non-Slip Head Strap and Heavy-Duty Rubber Head Strap
Weight with Batteries
9.50 oz
Light Output Modes
High
Safety Rated
Not Safety Rated
Drop Rating
2.0m
Peak Beam Intensity
4820cd
Flashlight Battery Type
Alkaline
Focus
Fixed
Body Material
Plastic

Description

Headlamp, Battery Size AA, Number of Batteries 3, Body Color Black, Body Material Plastic, Weight with Batteries 9.50 oz, Rechargeable No, Drop Rating 2.0m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.