Zoro Homepage

Industrial IS Penlight, LED, Green

  • Mfr # XPP-5410G

  • Zoro # G9741350


product price: $27.95
/ea
Sold in multiples of 4 for $111.80

Key Features

Length
5.8 in
Body Color
Green
Lumens
30
Flashlight Battery Type
Alkaline
Number of Batteries
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPP-5410G
Zoro #
G9741350
UPC #
017398802987
Country of Origin
China

Dimensions

Length
5.8 in
Flashlight Battery Size
AAA
Manufacturer Warranty Length
Limited Lifetime
Overall Height
5 3/4 in
Overall Length
5 3/4 in
Battery Size
AAA

Details

Item
Safety-Rated Penlight
Body Color
Green
Lumens
30
Flashlight Battery Type
Alkaline
Number of Batteries
2
Power Source
Battery
Rechargeable
No
Beam Distance
40m
Battery Burn Time
18 hr
Water Penetration Rating
IPX7
Lamp Type
LED
Special Light Output Mode
No Special Light Output
Maximum Lumens Output
30
Lamp Life
50,000 hr
Run Time on High Setting
18 hr
Safety Rating
Class I, Div. 1
Flashlight Grade
Industrial
Switch Type
Push Button
Flashlight Body Material
Polymer
Flashlight Grouping Type
Penlight
Batteries Included
Yes
Light Output Modes
High
Standards
ANSI/NEMA FL1, CE, cETLus, EX, MSHA
Candle Power
107
Lens Material
Polycarbonate
Drop Rating
2 m
Peak Beam Intensity
107 cd
Run Time Levels
18 hr
Switch Location
Tail
Body Material
Plastic
Intrinsically Safe
Yes
Includes Secondary Light
No
Includes Charger
No
Weight with Batteries
1.9 oz
Beam Distance Levels
40 m
Grip Style
Non-Slip
Lighting Technology
LED
Maximum Beam Distance
40 m
Battery Chemistry
Alkaline
Brightness Levels
30 lm
Application
Industrial
Run Time at Maximum Brightness
18 hr
Special Operating Modes
No Special Light Output
Beam Intensity Levels
107 cd
Beam Color
White
Resistance Properties
Waterproof
IP Rating
IP67
Maximum Brightness
30 lm
Maximum Run Time
18 hr
Includes Batteries
Yes
Beam Focus
Fixed
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G, Class III, Div 1
Number of Light Output Modes
2
Series
XPP
Beam Pattern
Spot

Description

Safety-Rated Penlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Spot, Body Color Green, Body Material Plastic, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 40 m, Maximum Brightness 30 lm, Run Time at Maximum Brightness 18 hr, Weight with Batteries 1.9 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 2 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.