Zoro Homepage

Industrial Lantern, Rechargeable, Black

  • Mfr # NSR-1516

  • Zoro # G112483477


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Battery Chemistry
Lithium Ion
IP Rating
IPX7
Lens Material
Glass
Standards
BC, CE, cETL, is 16046, NFPA, UKCA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSR-1516
Zoro #
G112483477
UPC #
017398808767
Country of Origin
China

Dimensions

Manufacturer Warranty Length
1 yr
Battery Size
18650
Overall Length
12 1/4 in
Overall Height
3 1/4 in
Overall Width
9 1/2 in

Description

Industrial Lantern, Battery Size 18650, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Includes Charger Yes, Body Color Black, Body Material Aluminum, Maximum Beam Distance Not Applicable, Maximum Brightness 2,500 lm, Run Time at Maximum Brightness 5 hr, Number of Light Output Modes 2, Charger Style Included AC/DC Charger Cords, Alternate Battery Size Not Applicable, Battery Chemistry Lithium Ion, Beam Color White, Beam Focus Adjustable, Beam Pattern Flood, Drop Rating 2 m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.