Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nightstick Industrial Penlight, LED, Black MT-100

Industrial Penlight, LED, Black (Discontinued)

  • Mfr # MT-100
  • Zoro # G0423619
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-100
Zoro #
G0423619
UPC #
017398803694
Country of Origin
China

Dimensions

Flashlight Battery Size
AAA
Length
5.41"

Details

Lamp Type
LED
Flashlight Grouping Type
Mini-TAC Light
Number of Batteries
2
Lumens Range
100 to 249
Lumens
100
Body Color
Black
Flashlight Battery Type
Alkaline
Flashlight Grade
Industrial
Beam Distance
44m
Switch Type
Push button
Special Light Output Mode
No Special Light Output
Battery Burn Time
1.5 hr.
Flashlight Body Material
Aircraft Grade Aluminum
Includes
Pocket clip
Standards
CE
Lens Material
Polycarbonate
Batteries Included
Yes
Water Penetration Rating
IPx4
Maximum Lumens Output
100
Candle Power
484
Item
Industrial Penlight
Run Time on High Setting
1.5 hr
Lamp Life
50,000 hr.
Replacement Lamps
No
Light Output Modes
High

Description

Industrial Penlight, Flashlight Grade Industrial, Number of Batteries 2, Flashlight Battery Size AAA, Flashlight Battery Type Alkaline, Length 5.41 in, Lumens Range 100 to 249, Maximum Lumens Output 100, 100 Lumens, Run Time on High Setting 1.5 hr, Body Color Black, Flashlight Body Material Aluminum, Batteries Included Yes, Battery Burn Time 1.5 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.