Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intrin/Safe Dual Flashlight, w/Magnets

  • Mfr # XPP-5422GMX

  • Zoro # G9823427


product price: $53.69
/ea

Key Features

Includes
Removable Lanyard
Standards
ATEX, CE Certified, cETLus Certified, IECEx, InMetro
Features
Integrated Magnets Built Into The Base, Pocket Clip for Multiple Hands-Free Options
Power Source
Battery
Series
X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPP-5422GMX
Zoro #
G9823427
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Length
7 in
Body Dia.
1.5 in
Overall Height
7 in
Overall Length
7 1/4 in
Manufacturer Warranty Length
Limited Lifetime
Battery Size
AA
Body Diameter
1 3/4 in

Details

Item
Safety-Rated Flashlight
Includes
Removable Lanyard
Standards
ATEX, CE Certified, cETLus Certified, IECEx, InMetro
Features
Integrated Magnets Built Into The Base, Pocket Clip for Multiple Hands-Free Options
Power Source
Battery
Series
X
Lamp Life
50,000 hr
Switch Type
Push Button
Beam Distance
187 m
Number of Batteries
3
Water Penetration Rating
IP67
Lumens
285/210/130
Lighting Technology
LED
Battery Burn Time
10/14/20 hr
Batteries Included
No
Drop Rating
1 m
Body Color
Green
Lens Material
Polycarbonate
Light Output Modes
High, Low, Medium
Charger Included
No
Safety Rated
Class I; Div. 1
Rechargeable
No
Maximum Lumens Output
285 lm
Run Time on High Setting
10 hr
Peak Beam Intensity
7,970 cd
Weight with Batteries
6.9 oz
Safety Rating
Class I, Div. 1
IP Rating
IP67
Battery Chemistry
Alkaline
Application
Automotive, Fire and Rescue, Hazardous Location, Industrial, Law Enforcement
Maximum Operating Temperature
104 Degrees F
Includes Charger
No
Run Time Levels
10 hr, 14 hr, 20 hr
Mount Type
Clip, Magnet
Number of Light Output Modes
3
Environment
Hazardous Location
Includes Secondary Light
Yes
Run Time at Maximum Brightness
10 hr
Maximum Brightness
300 lm
Body Material
Polymer
Minimum Operating Temperature
-4 Degrees F
Includes Batteries
No
Special Operating Modes
No Special Light Output
Brightness Levels
130 lm, 235 lm, 300 lm
Resistance Properties
Chemical Resistant, Dustproof, Impact Resistant, Scratch Resistant, Waterproof
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D, Class II, Div 1, Group E, F, G, Class III, Div 1
Beam Intensity Levels
7,970 cd
Grip Style
Non-Slip
Maximum Beam Distance
187 m
Intrinsically Safe
Yes
Beam Focus
Fixed
Switch Location
Body
Beam Distance Levels
187 m
Maximum Run Time
14 hr
Hands Free Capable
Yes
Beam Color
White
Beam Pattern
Spot

Description

Safety-Rated Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries No, Number of Batteries 3, Rechargeable No, Beam Pattern Spot, Body Color Black, Green, Body Material Polymer, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 187 m, Maximum Brightness 300 lm, Run Time at Maximum Brightness 10 hr, Weight with Batteries 6.9 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light Yes, Drop Rating 1 m

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.