Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intrinsically Safe Angle Light, Black, Green

  • Mfr # XPR-5568GX

  • Zoro # G005909688


product price: $168.95
/ea
Sold in multiples of 2 for $337.90
Free Shipping & Returns

Key Features

Number of Batteries
1
Body Color
Black, Green
Rechargeable
Yes
Body Material
Nylon
Overall Width
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPR-5568GX
Zoro #
G005909688
UPC #
017398806305
Country of Origin
China

Dimensions

Overall Width
2 5/8 in
Battery Size
18650
Manufacturer Warranty Length
Limited Lifetime
Overall Length
6 1/2 in
Alternate Battery Size
AA

Details

Item
Intrinsically Safe Angle Light
Number of Batteries
1
Body Color
Black, Green
Rechargeable
Yes
Body Material
Nylon
Drop Rating
2 m
Switch Type
Push Button
Light Output Modes
Dual Light, Flash High, Flash Low
Features
Serial Number for Personal Identification
Peak Beam Intensity
40,256 cd
Lighting Technology
LED
Standards
ATEX Certification, BC, CE Certified, cULus Listed, EX, I INMETRO, IECEX, IS 16046 R-41133329, NFPA, UK CA
Weight with Batteries
10.6 oz
Special Features
Charging Indicator Light
Charging Time
6 hr
Intrinsically Safe
Yes
IP Rating
IP67
Includes Batteries
Yes
Hazardous Location Specification
Class III, Div 1
Brightness Levels
60 lm, 200 lm, 205 lm
Beam Pattern
Flood, Spot
Grip Style
Non-Slip
Battery Chemistry
Lithium Ion
Charger Style Included
AC/DC Charger Cords
Beam Color
White
Run Time at Maximum Brightness
7 hr
Handle Shape
Round
Switch Location
Body
Resistance Properties
Chemical Resistant, Impact Resistant
Beam Intensity Levels
8,750 cd, 15,625 cd, 40,256 cd
Number of Light Output Modes
3
Maximum Beam Distance
401 m
Includes Charger
No
Maximum Brightness
205 lm
Run Time Levels
7 hr, 27 hr
Maximum Run Time
27 hr
Power Source
Battery
Special Operating Modes
Strobe
Beam Distance Levels
401 m
Series
INTRANT
Mount Type
Clip
Includes Secondary Light
Yes
Beam Focus
Fixed

Description

Intrinsically Safe Angle Light, Battery Chemistry Lithium Ion, Battery Size 18650, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Flood, Spot, Body Color Black, Green, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 401 m, Maximum Brightness 205 lm, Run Time at Maximum Brightness 7 hr, Weight with Batteries 10.6 oz, Charger Style Included AC/DC Charger Cords, Alternate Battery Size AA, Includes Charger No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.