Zoro Homepage

Intrinsically Safe Flashlight, LED

  • Mfr # XPP-5420GX

  • Zoro # G9823451


product price: $36.89
/ea
Sold in multiples of 4 for $147.56

Key Features

Includes
Removable Lanyard
Standards
ATEX, cETLus, IECEx, INMETRO
Features
Momentary or Constant-On Flashlight, Sharp Focused Flashlight Beam for Distance Illumination
Power Source
Battery
Number of Batteries
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPP-5420GX
Zoro #
G9823451
UPC #
017398805834
Country of Origin
China

Dimensions

Overall Length
7 in
Battery Size
AA
Manufacturer Warranty Length
Limited Lifetime
Alternate Battery Size
AA

Details

Item
Handheld Flashlight
Includes
Removable Lanyard
Standards
ATEX, cETLus, IECEx, INMETRO
Features
Momentary or Constant-On Flashlight, Sharp Focused Flashlight Beam for Distance Illumination
Power Source
Battery
Number of Batteries
3
Special Features
Multifuel
Series
X
Drop Rating
2 m
Peak Beam Intensity
7,970 cd
Lens Material
Polycarbonate
Lighting Technology
LED
IP Rating
IP67
Application
Hazardous Location
Rechargeable
No
Light Output Modes
High
Body Color
Black, Green
Battery Chemistry
Alkaline
Weight with Batteries
7.3 oz
Intrinsically Safe
Yes
Resistance Properties
Chemical Resistant, Impact Resistance
Body Material
Polymer
Includes Batteries
No
Maximum Beam Distance
187 m
Beam Intensity Levels
7,970 cd
Grip Style
Non-Slip
Run Time Levels
14 hr
Beam Distance Levels
187 m
Maximum Brightness
235 lm
Beam Pattern
Spot
Maximum Run Time
14 hr
Switch Location
Body
Number of Light Output Modes
1
Environment
Hazardous Location
Brightness Levels
210 lm
Run Time at Maximum Brightness
14 hr

Description

Handheld Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries No, Number of Batteries 3, Rechargeable No, Beam Pattern Spot, Body Color Black, Green, Body Material Polymer, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 187 m, Maximum Brightness 235 lm, Run Time at Maximum Brightness 14 hr, Weight with Batteries 7.3 oz, Alternate Battery Size AA, Drop Rating 2 m, Intrinsically Safe Yes, IP Rating IP67, Series X, Special Features Multifuel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.