Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intrinsically Safe Handheld Flashlight, Black, Green, AAA

  • Mfr # XPP-5411GX

  • Zoro # G806003028


product price: $39.49
/ea
Sold in multiples of 4 for $157.96

Key Features

Number of Batteries
2
Body Color
Black, Green
Rechargeable
No
Includes
Alcohol Cleaning Pad
Body Material
Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XPP-5411GX
Zoro #
G806003028
UPC #
017398807777
Country of Origin
China

Dimensions

Battery Size
AAA
Body Diameter
3/4 in
Overall Length
5 3/4 in
Manufacturer Warranty Length
Limited Lifetime

Details

Item
Intrinsically Safe Handheld Flashlight
Number of Batteries
2
Body Color
Black, Green
Rechargeable
No
Includes
Alcohol Cleaning Pad
Body Material
Polymer
Switch Type
Push Button
Lighting Technology
LED
Peak Beam Intensity
749 cd
Weight with Batteries
1.9 oz
Standards
CE Certified, cULus Listed
Drop Rating
2 m
Run Time Levels
2.25 hr
Battery Chemistry
Alkaline
Maximum Beam Distance
55 m
Includes Batteries
Yes
Brightness Levels
125 lm
Application
Automotive, Hazardous Location, Industrial
Handle Shape
Round
Beam Pattern
Spot
IP Rating
IP67
Beam Intensity Levels
749 cd
Power Source
Battery
Run Time at Maximum Brightness
2.25 hr
Number of Light Output Modes
1
Beam Distance Levels
55 m
Grip Style
Non-Slip
Maximum Brightness
125 lm
Hazardous Location Specification
Class III, Div 1
Mount Type
Clip
Intrinsically Safe
Yes
Resistance Properties
Chemical Resistant, Impact Resistant
Switch Location
Tail
Beam Focus
Fixed
Includes Charger
No
Beam Color
White
Includes Secondary Light
No

Description

Intrinsically Safe Handheld Flashlight, Battery Chemistry Alkaline, Battery Size AAA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Spot, Body Color Black, Green, Body Material Polymer, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 55 m, Maximum Brightness 125 lm, Run Time at Maximum Brightness 2.25 hr, Weight with Batteries 1.9 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 2 m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.