Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intrinsically Safe Handheld Flashlight, Green, AA

  • Mfr # XPP-5420GA

  • Zoro # G105848757


product price: $38.35
/ea
Sold in multiples of 4 for $153.40

Key Features

Number of Batteries
3
Body Color
Green
Rechargeable
No
Includes
Removable Lanyard
Body Material
Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPP-5420GA
Zoro #
G105848757
UPC #
017398808064
Country of Origin
China

Dimensions

Battery Size
AA
Manufacturer Warranty Length
Limited Lifetime
Overall Length
7 in
Body Diameter
1 1/2 in

Details

Item
Intrinsically Safe Handheld Flashlight
Number of Batteries
3
Body Color
Green
Rechargeable
No
Includes
Removable Lanyard
Body Material
Polymer
Drop Rating
2 m
Lighting Technology
LED
Switch Type
Push Button
Weight with Batteries
7.3 oz
Peak Beam Intensity
7,500 cd
Standards
ATEX Certification, CE Certified, cETLus Listed Intertek, EX, I INMETRO, IECEX
Number of Light Output Modes
1
Environment
Hazardous Location
Handle Shape
Round
Switch Location
Body
Application
Fire, Hazardous Location, Industrial, Rescue
Power Source
Battery
Run Time Levels
14 hr
Includes Batteries
No
Resistance Properties
Chemical Resistant, Impact Resistant
Run Time at Maximum Brightness
14 hr
Beam Pattern
Spot
Intrinsically Safe
Yes
Maximum Brightness
140 lm
Brightness Levels
140 lm
Grip Style
Non-Slip
Beam Distance Levels
180 m
Mount Type
Clip
Battery Chemistry
Alkaline
Maximum Beam Distance
180 m
Hazardous Location Specification
Class III, Div 1
IP Rating
IP67
Beam Intensity Levels
7,500 cd
Beam Color
White
Beam Focus
Fixed
Includes Secondary Light
No
Includes Charger
No

Description

Intrinsically Safe Handheld Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries No, Number of Batteries 3, Rechargeable No, Beam Pattern Spot, Body Color Green, Body Material Polymer, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 180 m, Maximum Brightness 140 lm, Run Time at Maximum Brightness 14 hr, Weight with Batteries 7.3 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 2 m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.