Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intrinsically Safe Handheld Flashlight, Black, Green

  • Mfr # XPP-5420GXA

  • Zoro # G705848805


product price: $43.33
/ea
Sold in multiples of 4 for $173.32

Key Features

Number of Batteries
3
Body Color
Black, Green
Rechargeable
No
Includes
Removable Lanyard
Body Material
Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPP-5420GXA
Zoro #
G705848805
UPC #
017398808101
Country of Origin
China

Dimensions

Battery Size
AA
Overall Length
7 in
Body Diameter
1 1/2 in
Manufacturer Warranty Length
Limited Lifetime

Details

Item
Intrinsically Safe Handheld Flashlight
Number of Batteries
3
Body Color
Black, Green
Rechargeable
No
Includes
Removable Lanyard
Body Material
Polymer
Peak Beam Intensity
7,970 cd
Standards
ATEX Certification, CE Certified, cETLus Listed Intertek, EX, I INMETRO, ICs, IECEX, UK CA
Weight with Batteries
7.3 oz
Switch Type
Push Button
Drop Rating
2 m
Lighting Technology
LED
Grip Style
Non-Slip
Power Source
Battery
Brightness Levels
210 lm
Run Time at Maximum Brightness
14 hr
Hazardous Location Specification
Class III, Div 1
Beam Pattern
Spot
IP Rating
IP67
Includes Batteries
No
Beam Intensity Levels
7,970 cd
Switch Location
Body
Number of Light Output Modes
1
Maximum Beam Distance
187 m
Environment
Hazardous Location
Resistance Properties
Chemical Resistant, Impact Resistant
Run Time Levels
14 hr
Mount Type
Clip
Maximum Brightness
210 lm
Handle Shape
Round
Application
Fire, Hazardous Location, Industrial, Rescue
Battery Chemistry
Alkaline
Beam Distance Levels
187 m
Intrinsically Safe
Yes
Includes Secondary Light
No
Includes Charger
No
Beam Color
White
Beam Focus
Fixed

Description

Intrinsically Safe Handheld Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries No, Number of Batteries 3, Rechargeable No, Beam Pattern Spot, Body Color Black, Green, Body Material Polymer, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 187 m, Maximum Brightness 210 lm, Run Time at Maximum Brightness 14 hr, Weight with Batteries 7.3 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 2 m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.