Zoro Homepage

Intrinsically Safe Headlamp, LED, Lumens: 90/50

  • Mfr # XPP-5450G

  • Zoro # G9741831


product price: $34.19
/ea

Key Features

Body Color
Green
Light Output Modes
High, Low
Flashlight Battery Type
Alkaline
Rechargeable
No
Lumens
90/50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPP-5450G
Zoro #
G9741831
UPC #
017398803007
Country of Origin
China

Dimensions

Body Dia.
1.8 in
Manufacturers Warranty Length
Limited Lifetime
Flashlight Battery Size
AAA
Alternate Battery Size
AAA
Body Diameter
1 3/4 in
Manufacturer Warranty Length
Limited Lifetime
Battery Size
AAA

Details

Item
Safety-Rated Headlamp
Body Color
Green
Light Output Modes
High, Low
Flashlight Battery Type
Alkaline
Rechargeable
No
Lumens
90/50
Weight with Batteries
3.5 oz
Flashlight Body Material
Plastic
Lens Material
Polycarbonate
Safety Rating
Class I, Div. 1, Groups A, B, C, D
Lamp Life
50,000 hr
Beam Distance
80/65 m
Safety Rated
Class I, Div. 1
Number of Batteries
3
Batteries Included
Yes
Special Light Output Mode
No Special Light Output
Mounting Type
Strap
Water Penetration Rating
IPX7
Battery Burn Time
13/22 hr
Switch Type
Push Button
Flashlight Beam Type
Fixed
Drop Rating
2 m
Peak Beam Intensity
1,615 cd
Standards
CE, CETL, EX, IECEX
Run Time on High Setting
13 hr
Maximum Lumens Output
60
Bulb Technology
LED
Flashlight Grouping Type
High/Low-brightness Spotlight
Lamp Type
LED
Casing Material
Engineered Polymer
Mount Type
Head Strap
Application
Automotive, Fire and Rescue, Law Enforcement
Includes Charger
No
Head Adjustability
Multi-angle
Switch Location
Body
IP Rating
IP67
Beam Distance Levels
65 m, 80 m
Head Strap Style
Around the Head
Body Material
Plastic
Head Tilt Angle
90 Degrees
Maximum Brightness
90 lm
Beam Focus
Fixed
Run Time Levels
13 hr, 22 hr
Includes Secondary Light
No
Battery Chemistry
Alkaline
Special Operating Modes
No Special Light Output
Intrinsically Safe
Yes
Battery Location
Front
Strap Color
Black
Strap Material
Nylon
Environment
Hazardous Location
Run Time at Maximum Brightness
13 hr
Maximum Beam Distance
80 m
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D
Number of Light Output Modes
2
Includes Batteries
Yes
Maximum Run Time
22 hr
Beam Pattern
Spot
Beam Intensity Levels
1,076 cd, 1,615 cd
Resistance Properties
Water Resistant
Beam Color
White
Brightness Levels
60 lm, 90 lm

Description

Safety-Rated Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Spot, Body Color Green, Body Material Engineered Polymer, Number of Light Output Modes 3, Maximum Beam Distance 80 m, Maximum Brightness 90 lm, Run Time at Maximum Brightness 13 hr, Weight with Batteries 3.5 oz, Alternate Battery Size AAA, Battery Location Front, Rechargeable No, Beam Focus Fixed, Includes Secondary Light No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.