Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intrinsically Safe Headlamp, LED

  • Mfr # XPP-5452G

  • Zoro # G1532227


product price: $40.79
/ea

Key Features

Body Color
Green
Light Output Modes
High, Low
Flashlight Battery Type
Alkaline
Includes
Elastic Non-Slip Headband, Rubber Hardhat Strap
Rechargeable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPP-5452G
Zoro #
G1532227
UPC #
017398803014
Country of Origin
China

Dimensions

Flashlight Battery Size
AAA
Body Dia.
1.8 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
AAA
Manufacturer Warranty Length
Limited Lifetime
Overall Length
2 3/8 in
Overall Width
1 7/8 in
Body Diameter
1 3/4 in
Alternate Battery Size
AAA

Details

Item
Safety-Rated Headlamp
Body Color
Green
Light Output Modes
High, Low
Flashlight Battery Type
Alkaline
Includes
Elastic Non-Slip Headband, Rubber Hardhat Strap
Rechargeable
No
Lumens
115/65
Special Light Output Mode
No Special Light Output
Flashlight Beam Type
Fixed
Run Time on High Setting
4 hr
Safety Rated
Class I, Div. 1
Peak Beam Intensity
2,152 cd
Standards
CE, CETL, EX, IECEX
Maximum Lumens Output
115
Weight with Batteries
3.5 oz
Switch Type
Push Button
Safety Rating
Class I, Div. 1, Groups A, B, C, D
Water Penetration Rating
IPX7
Beam Distance
92/67 m
Lamp Life
50,000 hr
Batteries Included
Yes
Number of Batteries
3
Mounting Type
Strap
Flashlight Body Material
Plastic
Battery Burn Time
4/13 hr
Drop Rating
2 m
Lens Material
Polycarbonate
Lamp Type
LED
Run Time Levels
4 hr, 13 hr
Includes Batteries
Yes
Switch Location
Head
IP Rating
IP67
Maximum Beam Distance
93 m
Features
Adjustable Ratchet Tilt Head, Single switch located on top of light
Maximum Brightness
180 lm
Beam Distance Levels
67 m, 92 m
Special Operating Modes
No Special Light Output
Lighting Technology
LED
Beam Color
White
Brightness Levels
65 lm, 180 lm
Head Strap Style
Around the Head
Body Material
Polymer
Number of Light Output Modes
2
Application
Industrial
Maximum Run Time
13 hr
Resistance Properties
Chemical Resistant, Dustproof, Impact Resistant, Waterproof
Head Adjustability
Multi-angle
Battery Chemistry
Alkaline
Intrinsically Safe
Yes
Includes Secondary Light
No
Battery Location
Front
Beam Focus
Fixed
Includes Charger
No
Beam Pattern
Spot
Strap Material
Elastic, Rubber
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D
Beam Intensity Levels
1,141 cd, 2,152 cd
Head Tilt Angle
90 Degrees
Run Time at Maximum Brightness
4 hr
Mount Type
Head Strap

Description

Safety-Rated Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Spot, Body Color Green, Body Material Polymer, Number of Light Output Modes 2, Maximum Beam Distance 93 m, Maximum Brightness 180 lm, Run Time at Maximum Brightness 4 hr, Weight with Batteries 3.5 oz, Alternate Battery Size AAA, Battery Location Front, Rechargeable No, Beam Focus Fixed, Includes Secondary Light No, Head Adjustability Multi-angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.