Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intrinsically Safe Headlamp, LED

  • Mfr # XPP-5456G

  • Zoro # G9741798


product price: $67.95
/ea

Key Features

Body Color
Green
Light Output Modes
High
Flashlight Battery Type
Alkaline
Includes
Housing, Lenses
Rechargeable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPP-5456G
Zoro #
G9741798
UPC #
017398801560
Country of Origin
China

Dimensions

Flashlight Battery Size
AA
Body Dia.
3.5 in
Manufacturers Warranty Length
Limited Lifetime
Overall Length
3 1/4 in
Body Diameter
3 1/2 in
Alternate Battery Size
AA
Battery Size
AA
Manufacturer Warranty Length
Limited Lifetime
Overall Width
3 1/4 in

Details

Item
Safety-Rated Headlamp
Body Color
Green
Light Output Modes
High
Flashlight Battery Type
Alkaline
Includes
Housing, Lenses
Rechargeable
No
Lumens
100(Spotlight), 90/20/18(Floodlight), 175(Dual-Light)
Flashlight Beam Type
Dual, Fixed, Flood, Spot
Standards
CE, CETL, EX, IECEX, MSHA
Battery Burn Time
13/37 hr
Run Time on High Setting
13 hr
Beam Distance
140 m
Special Light Output Mode
No Special Light Output
Safety Rating
Class I, Div. 1, Groups A, B, C, D
Drop Rating
2 m
Weight with Batteries
9.5 oz
Mounting Type
Strap
Switch Type
Push Button
Batteries Included
Yes
Maximum Lumens Output
100
Number of Batteries
3
Safety Rated
Class I, Div. 1
Water Penetration Rating
IPX7
Lens Material
Polycarbonate
Lamp Life
50,000 hr
Peak Beam Intensity
4,820 cd
Bulb Technology
LED
Lamp Type
LED
Flashlight Grouping Type
Spotlight, Full/Half-Power Floodlight
Casing Material
Engineered Polymer
Beam Color
Red, White
Number of Light Output Modes
5
Beam Focus
Fixed
Brightness Levels
18 lm, 20 lm, 100 lm
Maximum Brightness
100 lm
Includes Secondary Light
Yes
IP Rating
IP67
Resistance Properties
Chemical Resistant, Impact Resistant, Waterproof
Application
Industrial
Features
Adjustable Ratchet Tilt Head, Dual Switches Located On Top Of Light
Battery Location
Back
Intrinsically Safe
Yes
Beam Distance Levels
140 m
Includes Batteries
Yes
Hazardous Location Specification
Class I, Div 1, Group A, B, C, D
Beam Intensity Levels
4,820 cd
Includes Charger
No
Beam Pattern
Flood, Spot
Mount Type
Head Strap
Special Operating Modes
No Special Light Output
Switch Location
Head
Strap Material
Elastic, Rubber
Run Time Levels
13 hr, 37 hr
Maximum Beam Distance
140 m
Run Time at Maximum Brightness
13 hr
Lighting Technology
LED
Battery Chemistry
Alkaline
Head Strap Style
Over the Head
Environment
Hazardous Location
Maximum Run Time
37 hr
Head Tilt Angle
90 Degrees
Body Material
Polymer
Head Adjustability
Multi-angle

Description

Safety-Rated Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AA, Number of Batteries 3, Includes Charger No, Beam Pattern Flood, Spot, Body Color Green, Body Material Engineered Polymer, Number of Light Output Modes 1, Maximum Beam Distance 140 m, Maximum Brightness 100 lm, Run Time at Maximum Brightness 13 hr, Weight with Batteries 9.5 oz, Alternate Battery Size AA, Battery Location Back, Rechargeable No, Beam Focus Fixed, Includes Secondary Light Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.