Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intrinsically Safe Headlamp

  • Mfr # XPP-5453G

  • Zoro # G105848610


product price: $37.85
/ea
Sold in multiples of 4 for $151.40

Key Features

Body Color
Green
Light Output Modes
Dual Light, Flood, Spot
Includes
Alcohol Cleaning Pad, Elastic Non-Slip Headband, Instruction Manual and 3 AAA Battery, Light, Rubber Hardhat Strap 3M Dual Lock Reclosable Fasteners
Rechargeable
No
Standards
CE Certified, cULus Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPP-5453G
Zoro #
G105848610
UPC #
017398808033
Country of Origin
China

Dimensions

Battery Size
AAA
Overall Width
2 1/2 in
Overall Height
2 in
Manufacturer Warranty Length
Limited Lifetime
Overall Length
2 1/4 in
Body Diameter
1 3/4 in

Details

Item
Intrinsically Safe Headlamp
Body Color
Green
Light Output Modes
Dual Light, Flood, Spot
Includes
Alcohol Cleaning Pad, Elastic Non-Slip Headband, Instruction Manual and 3 AAA Battery, Light, Rubber Hardhat Strap 3M Dual Lock Reclosable Fasteners
Rechargeable
No
Standards
CE Certified, cULus Listed
Weight with Batteries
3.5 oz
Number of Batteries
3
Lighting Technology
LED
Drop Rating
2 m
Lamp Life
10,000 hr
Switch Type
Push Button
Body Material
Polymer
Lens Material
Polycarbonate
Peak Beam Intensity
2,705 cd
Intrinsically Safe
Yes
Switch Location
Top
Beam Color
White
Number of Light Output Modes
3
Maximum Beam Distance
104 m
Brightness Levels
170 lm, 190 lm, 220 lm
Maximum Brightness
220 lm
Resistance Properties
Chemical Resistant, Dustproof, Impact Resistant, Waterproof
Includes Secondary Light
Yes
Run Time Levels
5 hr
Environment
Fog, Hazardous Location, Mist, Rain, Smoke
Strap Material
Rubber
Application
Fire and Rescue, Inspection
Hazardous Location Specification
Class III, Div 1
Beam Distance Levels
104 m
Battery Chemistry
Alkaline
Beam Intensity Levels
2,705 cd
Includes Batteries
Yes
Head Adjustability
Adjusted
Run Time at Maximum Brightness
5 hr
Beam Pattern
Spot
Maximum Run Time
5 hr
Maximum Operating Temperature
40 Degrees C
Battery Location
Front
Head Strap Style
Around the Head
Strap Color
Black
Beam Focus
Fixed
Head Tilt Angle
45 Degrees
Mount Type
3M Dual Lock
Features
Adjustable tilt head
Minimum Operating Temperature
-20 Degrees C
IP Rating
IP67
Includes Charger
No

Description

Intrinsically Safe Headlamp, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AAA, Number of Batteries 3, Includes Charger No, Beam Pattern Spot, Body Color Green, Body Material Polymer, Number of Light Output Modes 3, Maximum Beam Distance 104 m, Maximum Brightness 220 lm, Run Time at Maximum Brightness 5 hr, Weight with Batteries 3.5 oz, Battery Location Front, Rechargeable No, Beam Focus Fixed, Includes Secondary Light Yes, Head Adjustability Adjusted, Drop Rating 2 m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.