Zoro Homepage

Intrinsically Safe Headlamp

  • Mfr # XPP-5466R

  • Zoro # G205848794


product price: $128.95
/ea
Free Shipping & Returns

Key Features

Body Color
Red
Light Output Modes
Dual Light, Flood, Spot
Includes
(2) Sets of Brim Mounting Screws, Allen Wrench, Light
Rechargeable
No
Number of Batteries
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPP-5466R
Zoro #
G205848794
UPC #
017398805940
Country of Origin
China

Dimensions

Battery Size
CR123
Overall Width
1 3/8 in
Overall Length
3 1/4 in
Manufacturer Warranty Length
Limited Lifetime
Body Diameter
1 3/8 in
Overall Height
1 3/8 in

Details

Item
Intrinsically Safe Headlamp
Body Color
Red
Light Output Modes
Dual Light, Flood, Spot
Includes
(2) Sets of Brim Mounting Screws, Allen Wrench, Light
Rechargeable
No
Number of Batteries
2
Standards
CE Certified, cULus Listed, NFPA
Lighting Technology
LED
Drop Rating
2 m
Peak Beam Intensity
10,335 cd
Lens Material
Polycarbonate
Weight with Batteries
6.5 oz
Switch Type
Push Button
Body Material
Aluminum
Lamp Life
10,000 hr
Beam Distance Levels
64 m, 126 m, 203 m
Resistance Properties
Chemical Resistant, Dustproof, Impact Resistant, Waterproof
Battery Chemistry
Lithium
Brightness Levels
10 lm, 25 lm, 50 lm, 100 lm, 115 lm, 250 lm
Maximum Beam Distance
203 m
Includes Secondary Light
Yes
IP Rating
IP67
Maximum Brightness
250 lm
Maximum Run Time
16 hr
Beam Pattern
Flood, Spot
Head Tilt Angle
360 Degrees
Run Time Levels
3.5 hr, 6.5 hr, 16 hr
Beam Color
White
Hazardous Location Specification
Class III, Div 1
Features
360-degree pivoting mount
Number of Light Output Modes
3
Intrinsically Safe
Yes
Beam Intensity Levels
1,021 cd, 3,975 cd, 10,335 cd
Special Operating Modes
Strobe
Run Time at Maximum Brightness
3.5 hr
Mount Type
Clamp
Includes Batteries
Yes
Minimum Operating Temperature
-20 Degrees C
Application
Fire and Rescue, Inspection
Switch Location
Body
Beam Focus
Fixed
Head Adjustability
Adjustable
Maximum Operating Temperature
40 Degrees C
Environment
Fog, Hazardous Location, Mist, Rain, Smoke
Battery Location
Front
Head Rotation
360 Degrees
Special Features
Rear Facing Indicator Light
Includes Charger
No

Description

Intrinsically Safe Headlamp, Battery Chemistry Lithium, Includes Batteries Yes, Battery Size CR123, Number of Batteries 2, Includes Charger No, Beam Pattern Flood, Spot, Body Color Red, Body Material Aluminum, Number of Light Output Modes 3, Maximum Beam Distance 203 m, Maximum Brightness 250 lm, Run Time at Maximum Brightness 3.5 hr, Series FORTEM, Weight with Batteries 6.5 oz, Battery Location Front, Rechargeable No, Beam Focus Fixed, Includes Secondary Light Yes, Head Adjustability Adjustable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.