Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intrinsically Safe Headlamp

  • Mfr # XPR-5554G

  • Zoro # G605848769


product price: $139.99
/ea
Sold in multiples of 4 for $559.96
Free Shipping & Returns

Key Features

Body Color
Green
Light Output Modes
Dual Light, Spot High, Spot Low
Includes
Alcohol Cleaning Pad, Elastic Non-Slip Headband, Headlamp, Heavy-Duty Rubber Head Strap, Ns-Hmc9 Mount, Stainless Steel Clip Back Plate
Rechargeable
Yes
Battery Size
862844
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPR-5554G
Zoro #
G605848769
UPC #
017398807883
Country of Origin
China

Dimensions

Battery Size
862844
Overall Length
2 1/8 in
Manufacturer Warranty Length
Limited Lifetime
Overall Width
3 3/4 in
Overall Height
1 3/4 in
Body Diameter
1 3/4 in

Details

Item
Intrinsically Safe Headlamp
Body Color
Green
Light Output Modes
Dual Light, Spot High, Spot Low
Includes
Alcohol Cleaning Pad, Elastic Non-Slip Headband, Headlamp, Heavy-Duty Rubber Head Strap, Ns-Hmc9 Mount, Stainless Steel Clip Back Plate
Rechargeable
Yes
Weight with Batteries
3 oz
Drop Rating
2 m
Standards
BC, CE Certified, cULus Listed, EX, IECEX, IS 16046 R-41133329, UK CA
Body Material
Polymer
Peak Beam Intensity
1,887 cd
Switch Type
Push Button
Lighting Technology
LED
Lens Material
Polycarbonate
Number of Batteries
1
Lamp Life
10,000 hr
Brightness Levels
130 lm, 160 lm
Beam Distance Levels
87 m
Charger Style Included
USB Magnetic Cord
Beam Intensity Levels
1,887 cd
Environment
Fog, Hazardous Location, Mist, Rain, Smoke
Beam Pattern
Flood, Spot
Includes Secondary Light
Yes
Application
Fire and Rescue, Inspection
Battery Chemistry
Lithium Polymer
Maximum Beam Distance
87 m
Run Time Levels
4.5 hr, 6.5 hr, 7.5 hr
Hazardous Location Specification
Class III, Div 1
Number of Light Output Modes
3
Maximum Run Time
7.5 hr
IP Rating
IP67
Beam Color
White
Switch Location
Top
Includes Charger
Yes
Maximum Brightness
160 lm
Intrinsically Safe
Yes
Features
Magmate Magnetic USB Recharge Technology
Strap Material
Rubber
Includes Batteries
Yes
Run Time at Maximum Brightness
7.5 hr
Head Adjustability
Adjusted
Resistance Properties
Chemical Resistant, Dustproof, Impact Resistant, Waterproof
Mount Type
Clamp
Special Features
Charging Indicator Light
Charging Time
4 hr
Strap Color
Black
Battery Location
Front
Head Tilt Angle
45 Degrees
Maximum Operating Temperature
40 Degrees C
Minimum Operating Temperature
-20 Degrees C
Beam Focus
Fixed
Head Strap Style
Around the Head

Description

Intrinsically Safe Headlamp, Battery Chemistry Lithium Polymer, Includes Batteries Yes, Battery Size 862844, Number of Batteries 1, Includes Charger Yes, Beam Pattern Flood, Spot, Body Color Green, Body Material Polymer, Number of Light Output Modes 3, Maximum Beam Distance 87 m, Maximum Brightness 160 lm, Run Time at Maximum Brightness 7.5 hr, Weight with Batteries 3 oz, Charger Style Included USB Magnetic Cord, Battery Location Front, Rechargeable Yes, Beam Focus Fixed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.