Zoro Homepage

Intrinsically Safe Lantern

  • Mfr # XPR-5586GX

  • Zoro # G705810963


product price: $551.45
/ea
Free Shipping & Returns

Key Features

Body Color
Green/Black
Number of Batteries
1
Rechargeable
Yes
Switch Type
Push Button
Charging Time
5 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPR-5586GX
Zoro #
G705810963
UPC #
017398807036
Country of Origin
China

Dimensions

Battery Size
18650

Details

Item
Intrinsically Safe Lantern
Body Color
Green/Black
Number of Batteries
1
Rechargeable
Yes
Switch Type
Push Button
Charging Time
5 hr
Drop Rating
2 m
Battery Chemistry
Lithium Ion
Body Material
Polymer
Includes Batteries
Yes
Maximum Brightness
900 lm
Charger Style Included
AC/DC Charger Cords
Maximum Beam Distance
388 m
Run Time at Maximum Brightness
7.75 hr
Includes Charger
Yes
Number of Light Output Modes
3
Beam Color
White
Switch Location
Body
Special Features
Charging Indicator Light
Handle Shape
Ergonomic
Includes Secondary Light
Yes
Intrinsically Safe
Yes
Special Operating Modes
Back Flashing
Mount Type
D-Ring or Freestanding
IP Rating
IP67
Beam Focus
Adjustable
Beam Pattern
Flood, Spot

Description

Intrinsically Safe Lantern, Battery Size 18650, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Includes Charger Yes, Body Material Polymer, Maximum Beam Distance 388 m, Maximum Brightness 900 lm, Run Time at Maximum Brightness 7.75 hr, Number of Light Output Modes 3, Charger Style Included AC/DC Charger Cords, Battery Chemistry Lithium Ion, Beam Color White, Beam Focus Adjustable, Beam Pattern Flood, Spot, Drop Rating 2 m, Handle Shape Ergonomic, Includes Secondary Light Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.