Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intrinsically Safe Laser Flashlight

  • Mfr # XPP-5422GXL

  • Zoro # G405929064


product price: $78.45
/ea
Sold in multiples of 4 for $313.80
Free Shipping & Returns

Key Features

Number of Batteries
3
Body Color
Black, Green
Rechargeable
No
Includes
Removable Lanyard
Body Material
Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPP-5422GXL
Zoro #
G405929064
UPC #
017398808026
Country of Origin
China

Dimensions

Battery Size
AA
Manufacturer Warranty Length
Limited Lifetime
Overall Length
7 in
Body Diameter
1 1/2 in

Details

Item
Intrinsically Safe Laser and Flashlight
Number of Batteries
3
Body Color
Black, Green
Rechargeable
No
Includes
Removable Lanyard
Body Material
Polymer
Standards
CE Certified, ETLus Listed Intertek, UK CA
Weight with Batteries
7.6 oz
Switch Type
Push Button
Lighting Technology
LED
Peak Beam Intensity
7,970 cd
Drop Rating
2 m
IP Rating
IP67
Run Time Levels
16 hr
Hazardous Location Specification
Class III, Div 1
Run Time at Maximum Brightness
16 hr
Brightness Levels
210 lm
Resistance Properties
Chemical Resistant, Impact Resistant
Beam Distance Levels
187 m
Battery Chemistry
Alkaline
Maximum Beam Distance
187 m
Number of Light Output Modes
1
Switch Location
Body
Beam Intensity Levels
7,970 cd
Grip Style
Non-Slip
Intrinsically Safe
Yes
Power Source
Battery
Maximum Brightness
210 lm
Environment
Hazardous Location
Application
Automotive, Hazardous Location, Industrial
Handle Shape
Round
Beam Pattern
Flood, Spot
Includes Batteries
No
Mount Type
Clip
Beam Color
White
Includes Charger
No
Beam Focus
Fixed
Special Operating Modes
Green Laser
Includes Secondary Light
No

Description

Intrinsically Safe Laser and Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries No, Number of Batteries 3, Rechargeable No, Beam Pattern Flood, Spot, Body Color Black, Green, Body Material Polymer, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 187 m, Maximum Brightness 210 lm, Run Time at Maximum Brightness 16 hr, Weight with Batteries 7.6 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.