Mini-TAC Gooseneck Flashlight, 2 AA LED, Black (Discontinued)
- Mfr # MT-130
- Zoro # G9741579
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MT-130
Zoro #
G9741579
UPC #
-
Country of Origin
China
Dimensions
Length
15.59"
Flashlight Battery Size
AA
Details
Item
Industrial Penlight
Lumens
140
Candle Power
1173
Lens Material
Polycarbonate
Switch Type
Push button
Flashlight Battery Type
Alkaline
Standards
CE
Beam Distance
68m
Batteries Included
Yes
Lamp Life
50,000 hr.
Light Output Modes
High
Maximum Lumens Output
140
Body Color
Black
Flashlight Body Material
Aluminum
Special Light Output Mode
No Special Light Output
Number of Batteries
2
Battery Burn Time
1.5 hr.
Run Time on High Setting
1.5 hr.
Water Penetration Rating
IPx4
Includes
Magnetic Base, Lanyard
Description
Industrial Penlight, Flashlight Grade Industrial, Number of Batteries 2, Flashlight Battery Size AA, Flashlight Battery Type Alkaline, Length 15.59 in, Lumens Range 100 to 249, Maximum Lumens Output 140, 140 Lumens, Run Time on High Setting 1.5 hr, Body Color Black, Flashlight Body Material Aluminum, Batteries Included Yes, Battery Burn Time 1.5 hr
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.