Zoro Homepage
This item is Discontinued.
No Product Image Available

Nightstick Angle Light 6 AA Red 200 Lumens (Discontinued)

  • Mfr # XPP-5570RA
  • Zoro # G9782584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPP-5570RA
Zoro #
G9782584
UPC #
17398804561
Country of Origin
China

Description

The XPP-5570RA Intrinsically Safe Angle Light is a Flashlight, a Floodlight and a Dual-Light Angle Light that is cULus, ATEX, IECEx and MSHA certified Intrinsically Safe Permissible. The flashlight setting offers 3 user-selectable brightness settings of 200, 100 and 60 Lumens plus a strobe feature with a 267 meter beam distance. The ultra-tight beam is perfect for cutting through smoke and lighting up objects at great distances. The floodlight setting has 3 user-selectable brightness settings of 200, 100 and a “Survival Mode” of 20 lumens that provides just enough light in an emergency situation with a run-time of 3 1⁄2 days. The Dual-Light mode allows the user to simultaneously see objects at a distance or through the smoke, as well as see the ground in front of them as they walk or work. The 5570 is powered by 6 included AA batteries and can be upgraded to a rechargeable model by adding the optional rechargeable Lithium-ion battery pack and the charger. The XPP-5570 is IP-67 dustproof/waterproof and meets requirements of NFPA-1971-8.6 (2013).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.