Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nightstick Nightstick USB Rechargeable Tactical Flashlight USB-558XL

Nightstick USB Rechargeable Tactical Flashlight (Discontinued)

  • Mfr # USB-558XL
  • Zoro # G9770063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB-558XL
Zoro #
G9770063
UPC #
17398806022
Country of Origin
China

Description

The Nightstick USB-558XL USB Rechargeable Tactical Flashlight uses a CREE LED rated at 900 lumens on high for 2 hours but can be extended up to 16.75 hours in low mode (100 lumens). At only 5.9 inches long and weighing only 5.7 oz, this metal tactical flashlight is multi-functional, cycling between high, medium, and low modes with an optional strobe when you press twice in succession. The USB-558XL is rated IP-X7 waterproof and features a discretely sleeved collar that opens for direct USB charging. The built-in charging indicator turns from red to green when fully charged. Included is a 2 foot USB charging cable, lithium-ion rechargeable battery and CR123 battery carrier (batteries not included) for added convenience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.