This item is Discontinued.

Nightstick Black Rechargeable Led Industrial Handheld Flashlight, 350 lm NSR-9614B

Black Rechargeable Led Industrial Handheld Flashlight, 350 lm (Discontinued)

  • Mfr # NSR-9614B
  • Zoro # G6179966
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSR-9614B
Zoro #
G6179966
UPC #
017398802178
Country of Origin
China

Dimensions

Flashlight Battery Size
3.7V
Length
8.72 in
Battery Size
3.7V

Details

Maximum Lumens Output
350
Number of Batteries
1
Flashlight Grouping Type
Handheld Flashlight
Body Color
Black
Rechargeable
Rechargeable
Run Time on High Setting
4.3 hr
Lumens Range
250 to 449
Flashlight Body Material
Aluminum
Lamp Type
Led
Flashlight Grade
Industrial
Flashlight Battery Type
Lithium-Ion
Safety Rated
Not Safety Rated
Lens Material
Polycarbonate
Lumens
350/200/55
Special Light Output Mode
Strobe
Beam Distance
313/235/118m
Switch Type
Push Button
Flashlight Beam Type
Flood, Spot
Batteries Included
Yes
Weight with Batteries
2.15 lb
Battery Burn Time
4.3/8.5/32.5 hr
Light Output Modes
High / Medium / Low
Lamp Life
50,000 hr
Item
Handheld Flashlight
Includes
AC/DC Charge Cords
Water Penetration Rating
IPX7
Charging Time
3 hr.
Body Material
Aluminum

Description

Handheld Flashlight, Battery Size 3.7V, Number of Batteries 1, Rechargeable Yes, Body Color Black, Body Material Aluminum, Weight with Batteries 2.15 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.