Zoro Homepage

Rechargeable Area Light

  • Mfr # XPR-5592GCX

  • Zoro # G705932917


product price: $693.99
/ea
Free Shipping & Returns

Key Features

Voltage
3.7 V
Includes
AC/DC Power Supplies, Case, Light, Tripod
Lumens
650 (Flood Low); 1200 (High); 1200 (Floodlight)
Power Source - Job Site Lighting
Battery
Battery Chemistry
Lithium Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPR-5592GCX
Zoro #
G705932917
UPC #
017398807012
Country of Origin
China

Dimensions

Max. Extension Height
72 in
Overall Height
72 in

Details

Item
Intrinsically Safe Rechargeable Area Light
Voltage
3.7 V
Includes
AC/DC Power Supplies, Case, Light, Tripod
Lumens
650 (Flood Low); 1200 (High); 1200 (Floodlight)
Power Source - Job Site Lighting
Battery
Battery Chemistry
Lithium Ion
Safety Rated
ATEX Certification, Class I Div. 1, Class I Zone 0, Class II and III Div. 1, IECEx Certification
Charge Time
10 hr
IP Rating
IP67
Features
Serialized for Personal Identification
Number of Lamp Heads
1
Lamp Included
Yes
Type - Job Site Lighting
Magnetic; Tripod
Power Source
Battery
Standards
BC, CE Certified, cULus Listed, EX, I INMETRO, IECEX, IS 16046 R-41133329, NFPA
Run Time - Job Site Lights
6 (High Flood)/17 (Medium Flood) hr.
Lighting Technology
LED
Color
Black/Green
Light Distribution - Job Site Lighting
Flood
Safety Rating
ATEX Certification, Class I Division 1, Class I Zone 0, Class II and III Division 1, IECEx Certification
Includes Bulb
Yes
Mount Type
Magnetic; Tripod
Maximum Brightness
1,200 lm
Operating Voltage
3.7 V

Description

Intrinsically Safe Rechargeable Area Light, Power Source Battery, Battery Chemistry Lithium Ion, Maximum Brightness 1,200 lm, Power Cord Length Not Applicable, Operating Voltage 3.7 V, Lighting Technology LED, Number of Lamp Heads 1, IP Rating IP67, Includes Bulb Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.