Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rechargeable Flashlight, LED, Black

  • Mfr # NSR-9924XL

  • Zoro # G9741615


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Includes
Anti-Roll Ring
Standards
CE
Flashlight Beam Type
Fixed
Flashlight Battery Type
Lithium-Ion
Switch Type
Push Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSR-9924XL
Zoro #
G9741615
UPC #
-
Country of Origin
China

Dimensions

Body Dia.
1.2 in
Length
9.5 in
Flashlight Battery Size
12 V
Manufacturers Warranty Length
Limited Lifetime
Overall Length
9 1/2 in
Overall Height
9 1/2 in
Battery Size
Proprietary
Body Diameter
1 1/4 in
Manufacturer Warranty Length
Limited Lifetime

Details

Item
Rechargeable Flashlight
Includes
Anti-Roll Ring
Standards
CE
Flashlight Beam Type
Fixed
Flashlight Battery Type
Lithium-Ion
Switch Type
Push Button
Special Light Output Mode
Strobe
Light Output Modes
High, Low, Medium
Water Penetration Rating
IPX7
Peak Beam Intensity
18,675 cd
Maximum Lumens Output
650 lm
Lumens
650/300/10
Battery Burn Time
3/17 hr
Body Color
Black
Rechargeable
Yes
Lamp Life
50,000 hr
Lens Material
Polycarbonate
Batteries Included
Yes
Number of Batteries
1
Drop Rating
2 m
Run Time on High Setting
3 hr
Weight with Batteries
10.9 oz
Beam Distance
275/200/75 m
Safety Rated
Not Safety Rated
Series
NSR
Battery Chemistry
Lithium Ion
Application
Industrial
Lighting Technology
LED
IP Rating
IPX7
Intrinsically Safe
No
Special Operating Modes
Strobe
Resistance Properties
Waterproof
Grip Material
Nylon
Brightness Levels
100 lm, 300 lm, 650 lm
Run Time at Maximum Brightness
4.25 hr
Beam Color
White
Beam Pattern
Spot
Includes Batteries
Yes
Beam Distance Levels
75 m, 200 m, 275 m
Run Time Levels
4.25 hr, 6 hr, 7 hr, 7.25 hr, 8.5 hr, 18.75 hr
Maximum Beam Distance
304 m
Switch Location
Tail
Number of Light Output Modes
5
Maximum Brightness
650 lm
Beam Focus
Fixed
Body Material
Nylon
Maximum Run Time
17 hr
Grip Style
Knurled
Charger Style Included
AC/DC Charger Cords, Charger
Beam Intensity Levels
1,356 cd, 9,687 cd, 18,675 cd
Includes Secondary Light
Yes
Includes Charger
No

Description

Rechargeable Flashlight, Battery Chemistry Lithium Ion, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 5, Maximum Beam Distance 304 m, Maximum Brightness 650 lm, Run Time at Maximum Brightness 4.25 hr, Weight with Batteries 10.9 oz, Charger Style Included AC/DC Charger Cords, Charger, Includes Charger No, Beam Color White, Beam Focus Fixed

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.