Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rechargeable Hand Lamp, LED, 120VAC, Black

  • Mfr # NSR-2168B

  • Zoro # G8094661


product price: $72.75
/ea

Key Features

Lumens
170/17
Power Source
Battery
Includes
AC and DC Power Supplies/Charger
Features
Flat Bottom Design, Octagonal Body Design, Portable, Three Heavy-Duty Integrated Magnets, User-Replaceable Lens
Length
14 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSR-2168B
Zoro #
G8094661
UPC #
017398804424
Country of Origin
China

Dimensions

Length
14 5/8 in
Housing Dia.
2 in
Cord Length
Cordless
Overall Length
14.63 in
Manufacturer Warranty Length
1 yr Limited

Details

Item
Rechargeable Hand Lamp
Lumens
170/17
Power Source
Battery
Includes
AC and DC Power Supplies/Charger
Features
Flat Bottom Design, Octagonal Body Design, Portable, Three Heavy-Duty Integrated Magnets, User-Replaceable Lens
Standards
BC, CE, is 16046 R-41133329, UK CA
Handle
Ergonomic
IP Rating
IPX4
Color
Black
Housing Material
Glass-Filled Nylon Polymer
Rechargeable
Yes
Lighting Technology
LED
Amps
0.225 A
Lens Material
Polycarbonate
Lamp Type
LED
Switch Type
Single Body
Green Environmental Attribute
Product is Rechargeable
Housing Color
Black
Resistance Properties
Chemical Resistant, Impact Resistant, Water Resistant
Includes Ultraviolet Light
No
Brightness Levels
225 lm, 600 lm
Includes Bulb
Yes
Battery Chemistry
Lithium Ion
Includes Batteries
Yes
Mount Type
Hook, Magnet
Color Rendering Index
80
Includes Charger
Yes
Number of Batteries Required
1
Handle Style
Ergonomic
Number of Brightness Levels
2
Maximum Run Time
12.5 hr
Maximum Brightness
600 lm
Foldable
Straight

Description

Rechargeable Hand Lamp, Power Source Battery, Lighting Technology LED, Bulb Wattage Not Applicable, Maximum Brightness 600 lm, Number of Brightness Levels 2, Maximum Run Time 12.5 hr, Includes Ultraviolet Light No, Housing Color Black, Mount Type Hook, Magnet, Includes AC and DC Power Supplies/Charger, Overall Length 14.63 in, Foldable No, Battery Chemistry Lithium Ion, Color Rendering Index 80, Includes Batteries Yes, Includes Bulb Yes, IP Rating IPX4, Number of Batteries Required 1

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.