Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rechargeable Work Light, LED, 1000 lm

  • Mfr # NSR-1514

  • Zoro # G9823390


product price: $168.45
/ea
Sold in multiples of 2 for $336.90
Free Shipping & Returns

Key Features

Voltage
12 V DC
Includes
AC and DC Power Supplies, Carrying Handle
Standards
NFPA 1971-8.6 2013
Features
Constructed from Lightweight 6061-T6 Aluminum, High/Low Brightness Modes, Multi-Angle Tilt and Swivel Fixture Design, Multi-Fin Heat Sink Keeps Light Cool to the Touch, Powder Coated for Long Wear, Powerful Magnetic Base for Hands-Free Operation
Power Source
Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSR-1514
Zoro #
G9823390
UPC #
017398805445
Country of Origin
China

Dimensions

Housing Dia.
6.1 in
Max. Extension Height
12 in
Overall Height
6.1 in
Overall Depth
6.1 in
Overall Width
3.5 in
Head Diameter
6.1 in
Manufacturer Warranty Length
1 yr Limited
Maximum Height Adjustment
12 in

Details

Item
Work Light
Voltage
12 V DC
Includes
AC and DC Power Supplies, Carrying Handle
Standards
NFPA 1971-8.6 2013
Features
Constructed from Lightweight 6061-T6 Aluminum, High/Low Brightness Modes, Multi-Angle Tilt and Swivel Fixture Design, Multi-Fin Heat Sink Keeps Light Cool to the Touch, Powder Coated for Long Wear, Powerful Magnetic Base for Hands-Free Operation
Power Source
Battery
Lumens
1000/500
Green Environmental Attribute
Product is Rechargeable
Switch Type
Push Button
Lamp Life
50,000 hr
Lamp Watts
50 W
Run Time - Job Site Lights
4/8 hr
IP Rating
IP67
Guard Type
Tempered Glass
Type - Job Site Lighting
Magnetic
Power Source - Job Site Lighting
Dual (AC/DC)
Safety Rated
Not Safety Rated
Color
Black
Rated Life
50,000 hr
Battery Chemistry
Lithium Ion
Charge Time
3 hr
Number of Lamp Heads
1
Light Distribution - Job Site Lighting
Flood
Lamp Included
Yes
Amperage Draw
0.5A @ 12V
Lighting Technology
LED
Item - Job Site Lighting
Temporary Job Site Light
Charging Time
3.5 hr
Lens Material
Tempered Glass
Light Distribution
Flood
Rechargeable
Yes
Number of Brightness Levels
2
Maximum Brightness
1,000 lm
Includes Bulb
Yes
Hazardous Location Specification
Not Rated
Resistance Properties
Chemical Resistant, Impact Resistant
Current
0.5 A @ 12V
Maximum Run Time
8 hr
Job Light Type
Magnetic Light
Brightness Levels
500 lm, 1,000 lm
Operating Voltage
12V DC
Frame Material
Aluminum
Wattage
50 W
Head Color
Black
Number of Cord Wires
0
Run Time Levels
4 hr, 8 hr
Color Rendering Index
80
Mount Type
Floor Stand, Hook, Magnet, Tripod
Frame Color
Black
Includes Batteries
Yes

Description

Work Light, Power Source Battery, Battery Chemistry Lithium Ion, Maximum Run Time 8 hr, Maximum Brightness 1,000 lm, Number of Brightness Levels 2, Power Cord Length Not Applicable, Operating Voltage 12V DC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Floor Stand, Hook, Magnet, Tripod, Frame Color Black, Hazardous Location Specification Not Rated, IP Rating IP67, Maximum Height Adjustment 12 in, Color Rendering Index 80, Includes Bulb Yes, Brightness Levels 500 lm, 1,000 lm

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.