Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nightstick Red No Led 125 lm NSP-1224R

Red No Led 125 lm (Discontinued)

  • Mfr # NSP-1224R
  • Zoro # G1532050
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSP-1224R
Zoro #
G1532050
UPC #
-
Country of Origin
China

Dimensions

Flashlight Battery Size
AAA
Length
7.9 in
Body Dia.
1.1 in
Manufacturers Warranty Length
1 yr

Details

Maximum Lumens Output
125 lm
Number of Batteries
4
Flashlight Battery Type
Alkaline
Body Color
Red
Rechargeable
No
Run Time on High Setting
2.5 hr
Flashlight Body Material
Engineered Polymer
Lamp Type
Led
Safety Rated
Not Safety Rated
Lumens
125/100/65
Flashlight Grouping Type
Hands Free Light
Standards
CE
Beam Distance
45 m
Water Penetration Rating
IPx4
Peak Beam Intensity
505cd
Drop Rating
2.0m
Special Light Output Mode
No Special Light Output
Flashlight Beam Type
Dual, Fixed, Flood
Lens Material
Polycarbonate
Weight with Batteries
5.2 oz
Item
General Purpose Handheld Flashlight
Batteries Included
Yes
Battery Burn Time
2.5/5 hr
Lamp Life
35,000 hr
Light Output Modes
High

Description

General Purpose Handheld Flashlight, Number of Batteries 4, Rechargeable No, Body Color Red, Weight with Batteries 5.2 oz, Drop Rating 2.0m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.