Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Red LED Industrial Handheld Flashlight, Alkaline AA, 235/130/110lm

  • Mfr # NSP-2422R

  • Zoro # G1532087


product price: $34.29
/ea

Key Features

Number of Batteries
3
Body Color
Red
Rechargeable
No
Includes
Dual Magnets, Lanyard
Body Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSP-2422R
Zoro #
G1532087
UPC #
017398803533
Country of Origin
China

Dimensions

Length
7.0 in
Manufacturers Warranty Length
1 yr
Flashlight Battery Size
AA
Body Dia.
1.3 in
Battery Size
AA
Manufacturer Warranty Length
1 yr
Body Diameter
1 1/4 in
Overall Length
7 in

Details

Item
Flashlight
Number of Batteries
3
Body Color
Red
Rechargeable
No
Includes
Dual Magnets, Lanyard
Body Material
Plastic
Standards
CE
Light Output Modes
High
Special Light Output Mode
No Special Light Output
Switch Type
Push Button
Maximum Lumens Output
235 lm
Safety Rated
Not Safety Rated
Lighting Technology
LED
Run Time on High Setting
6 hr
Lamp Life
50,000 hr
Battery Burn Time
6/9.5 hr
Lumens
235/130/110
Peak Beam Intensity
8,150 cd
Lens Material
Polycarbonate
Beam Distance
181 m
Flashlight Beam Type
Dual, Fixed, Flood
Weight with Batteries
6.4 oz
Batteries Included
Yes
Water Penetration Rating
IPX7
Flashlight Battery Type
Alkaline
Flashlight Body Material
Engineered Polymer
Drop Rating
2 m
Lamp Type
Led
Grip Style
Non-Slip
Beam Pattern
Spot
Beam Focus
Fixed
Grip Material
Polymer
Power Source
Battery
IP Rating
IPX7
Number of Light Output Modes
3
Series
NSP
Includes Secondary Light
Yes
Beam Distance Levels
181 m
Intrinsically Safe
No
Application
Industrial
Maximum Beam Distance
181 m
Run Time at Maximum Brightness
6 hr
Mount Type
Clip
Resistance Properties
Chemical Resistant, Impact Resistant, Waterproof
Maximum Brightness
235 lm
Battery Chemistry
Alkaline
Includes Charger
No
Brightness Levels
110 lm, 130 lm, 235 lm
Run Time Levels
9.5 hr
Maximum Run Time
9.5 hr
Includes Batteries
Yes
Hands Free Capable
Yes
Switch Location
Body
Special Operating Modes
No Special Light Output
Beam Color
White
Beam Intensity Levels
8,150 cd

Description

Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 3, Rechargeable No, Beam Pattern Spot, Body Color Red, Body Material Engineered Polymer, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 181 m, Maximum Brightness 235 lm, Run Time at Maximum Brightness 6 hr, Weight with Batteries 6.4 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light Yes, Drop Rating 2 m

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.