Zoro Homepage

Tactical Handheld Flashlight, AA

  • Mfr # MT-210

  • Zoro # G214338309


product price: $33.95
/ea
Sold in multiples of 4 for $135.80

Key Features

Number of Batteries
1
Body Color
Black
Rechargeable
No
Includes
AA Battery, Pocket Clip
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT-210
Zoro #
G214338309
UPC #
017398803731
Country of Origin
Switzerland

Dimensions

Battery Size
AA
Manufacturer Warranty Length
Limited Lifetime
Overall Height
4 in
Body Diameter
5/8 in

Details

Item
Tactical Handheld Flashlight
Number of Batteries
1
Body Color
Black
Rechargeable
No
Includes
AA Battery, Pocket Clip
Body Material
Aluminum
Features
Type III Hard Anodized Finish
Light Output Modes
3
Weight with Batteries
2.2 oz
Lighting Technology
LED
Switch Type
Push Button
Peak Beam Intensity
984 cd
Standards
CE, UKCA
Drop Rating
2 m
Beam Intensity Levels
632 cd, 984 cd, 2,760 cd
Number of Light Output Modes
3
Maximum Beam Distance
105 m
Mount Type
Clip
Beam Focus
Fixed
Handle Shape
Round
IP Rating
IPX7
Special Operating Modes
Strobe
Brightness Levels
50 lm, 80 lm, 150 lm
Run Time at Maximum Brightness
4 hr
Grip Style
Non-Slip
Switch Location
Tail
Resistance Properties
Chemical Resistant, Impact Resistant, Waterproof
Environment
Smoke
Power Source
Battery
Maximum Brightness
150 lm
Includes Batteries
Yes
Application
Automotive, Industrial, Law Enforcement, Rescue, Security, Sporting Goods
Run Time Levels
2 hr, 4 hr, 8 hr, 16 hr
Maximum Run Time
16 hr
Beam Distance Levels
50 m, 63 m, 105 m
Includes Secondary Light
No
Beam Pattern
Spot
Battery Chemistry
Alkaline

Description

Tactical Handheld Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 1, Rechargeable No, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 105 m, Maximum Brightness 150 lm, Run Time at Maximum Brightness 4 hr, Weight with Batteries 2.2 oz, Charger Style Included Not Applicable, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 2 m, IP Rating IPX7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.