Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tactical Handheld Flashlight

  • Mfr # USB-588XL

  • Zoro # G614338275


product price: $173.99
/ea
Sold in multiples of 2 for $347.98
Free Shipping & Returns

Key Features

Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Includes
CR123 Battery Carrier, Li-ion Battery, Pocket Clip
Body Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB-588XL
Zoro #
G614338275
UPC #
017398808675
Country of Origin
Switzerland

Dimensions

Battery Size
18650
Body Diameter
1 in
Manufacturer Warranty Length
Limited Lifetime
Overall Height
5 7/8 in
Alternate Battery Size
CR123

Details

Item
Tactical Handheld Flashlight
Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Includes
CR123 Battery Carrier, Li-ion Battery, Pocket Clip
Body Material
Metal
Charging Time
4 hr
Lighting Technology
LED
Light Output Modes
3
Drop Rating
2 m
Weight with Batteries
5.7 oz
Switch Type
Push Button
Standards
BC, CE, is 16046, NFPA-1971-8.6 (2013), UKCA
Features
Serial Number for Personal Identification
Peak Beam Intensity
5,447 cd
Number of Light Output Modes
4
Switch Location
Body, Tail
Handle Shape
Round
Charger Style Included
USB Type-C Charger
Beam Focus
Fixed
Battery Chemistry
Lithium Ion
Maximum Brightness
1,100 lm
Beam Distance Levels
79 m, 148 m, 235 m
Run Time Levels
2 hr, 3 hr, 4.5 hr, 22 hr
Run Time at Maximum Brightness
3 hr
IP Rating
IPX7
Includes Batteries
Yes
Maximum Run Time
22 hr
Beam Intensity Levels
1,150 cd, 5,447 cd, 13,843 cd
Application
Tactical
Resistance Properties
Chemical Resistant, Heat Resistant, Impact Resistant, Waterproof
Power Source
Battery
Maximum Beam Distance
235 m
Beam Pattern
Spot, Flood
Includes Charger
Yes
Brightness Levels
125 lm, 450 lm, 850 lm, 1,100 lm
Mount Type
Clip
Beam Color
White
Includes Secondary Light
Yes

Description

Tactical Handheld Flashlight, Battery Chemistry Lithium Ion, Battery Size 18650, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Flood, Body Color Black, Body Material Metal, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 235 m, Maximum Brightness 1,100 lm, Run Time at Maximum Brightness 3 hr, Weight with Batteries 5.7 oz, Charger Style Included USB Type-C Charger, Alternate Battery Size CR123, Includes Charger Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.