Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nightstick Black No Led Tactical Handheld Flashlight, CR123A, 500 lm TAC-360XL

Black No Led Tactical Handheld Flashlight, CR123A, 500 lm (Discontinued)

  • Mfr # TAC-360XL
  • Zoro # G6120292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAC-360XL
Zoro #
G6120292
UPC #
017398803649
Country of Origin
China

Dimensions

Flashlight Battery Size
CR123
Length
5.50 in
Body Dia.
1.04 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
CR123A

Details

Flashlight Grade
Tactical
Lumens Range
450 to 750
Maximum Lumens Output
500
Number of Batteries
2
Flashlight Battery Type
Lithium-Ion
Body Color
Black
Rechargeable
No
Run Time on High Setting
2 hr
Flashlight Body Material
Aluminum
Lamp Type
Led
Safety Rated
Not Safety Rated
Lens Material
Polycarbonate
Water Penetration Rating
IPX7
Peak Beam Intensity
5597cd
Lumens
500
Lamp Life
50,000 hr
Standards
CE
Includes
Pocket Clip
Battery Burn Time
2 hr
Flashlight Beam Type
Fixed
Weight with Batteries
5.70 oz
Flashlight Grouping Type
Handheld Flashlight
Beam Distance
150m
Switch Type
Push Button
Special Light Output Mode
No Special Light Output
Item
Handheld Flashlight
Light Output Modes
High
Batteries Included
Yes
Drop Rating
2.0m
Body Material
Aluminum

Description

Handheld Flashlight, Battery Size CR123A, Number of Batteries 2, Rechargeable No, Body Color Black, Body Material Aluminum, Weight with Batteries 5.70 oz, Drop Rating 2.0m

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.