Black Rechargeable Led Tactical Handheld Flashlight, 200 lm (Discontinued)
- Mfr # TAC-400B
- Zoro # G5215795
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TAC-400B
Zoro #
G5215795
UPC #
017398801263
Country of Origin
China
Dimensions
Flashlight Battery Size
CR123
Length
6.25 in
Body Dia.
1.04 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
3.2V
Description
Handheld Flashlight, Battery Size 3.2V, Number of Batteries 1, Rechargeable Yes, Body Color Black, Body Material Plastic, Weight with Batteries 4.90 oz, Drop Rating 2.0m
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.