Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nightstick Black Rechargeable Led Tactical Handheld Flashlight, 800 lm TAC-460XL

Black Rechargeable Led Tactical Handheld Flashlight, 800 lm (Discontinued)

  • Mfr # TAC-460XL
  • Zoro # G9040805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAC-460XL
Zoro #
G9040805
UPC #
017398803656
Country of Origin
China

Dimensions

Flashlight Battery Size
12V
Length
6.25 in
Body Dia.
1.04 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
12V

Details

Maximum Lumens Output
800
Number of Batteries
1
Flashlight Grouping Type
Handheld Flashlight
Body Color
Black
Rechargeable
Rechargeable
Run Time on High Setting
2 hr
Lumens Range
Greater Than 750
Flashlight Grade
Tactical
Lamp Type
Led
Flashlight Battery Type
Lithium-Ion
Safety Rated
Not Safety Rated
Flashlight Beam Type
Fixed
Lens Material
Polycarbonate
Light Output Modes
High
Water Penetration Rating
IPX7
Weight with Batteries
6.30 oz
Lumens
800
Item
Handheld Flashlight
Beam Distance
230m
Drop Rating
2.0m
Lamp Life
50,000 hr
Batteries Included
Yes
Switch Type
Push Button
Battery Burn Time
2 hr
Includes
Charger, AC/DC Charger Cords, Battery Carrier
Standards
CE
Peak Beam Intensity
10,765cd
Charging Time
4 hr.
Body Material
Aluminum

Description

Handheld Flashlight, Battery Size 12V, Number of Batteries 1, Rechargeable Yes, Body Color Black, Body Material Aluminum, Weight with Batteries 6.30 oz, Drop Rating 2.0m

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.