Zoro Homepage

UV Flashlight, USB Rechargeable, Black

  • Mfr # UVR-588XL

  • Zoro # G414338307


product price: $173.99
/ea
Sold in multiples of 2 for $347.98
Free Shipping & Returns

Key Features

Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Includes
CR123 Battery Carrier, Rechargeable Li-ion Battery
Body Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UVR-588XL
Zoro #
G414338307
UPC #
017398809405
Country of Origin
Switzerland

Dimensions

Battery Size
18650
Body Diameter
1 in
Manufacturer Warranty Length
Limited Lifetime
Overall Height
5 7/8 in
Alternate Battery Size
CR123

Details

Item
Flashlight
Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Includes
CR123 Battery Carrier, Rechargeable Li-ion Battery
Body Material
Metal
Weight with Batteries
5.7 oz
Charging Time
4 hr
Lighting Technology
LED
Drop Rating
2 m
Standards
CE, NFPA-1971-8.6 (2013), UKCA
Features
Serial Number for Personal Identification
Light Output Modes
1
Switch Type
Push Button
Environment
Smoke
Maximum Brightness
385 lm
Number of Light Output Modes
1
IP Rating
IPX7
Switch Location
Body, Tail
Charger Style Included
USB Type-C Charger
Application
Automotive, Industrial, Law Enforcement, Rescue, Security, Sporting Goods
Maximum Run Time
40 hr
Run Time Levels
5 hr, 14 hr, 40 hr
Power Source
Battery
Beam Pattern
Flood
Brightness Levels
385 lm
Run Time at Maximum Brightness
5 hr
Includes Batteries
Yes
Special Operating Modes
Ultraviolet
Handle Shape
Round
Includes Charger
Yes
Battery Chemistry
Lithium Ion
Beam Color
White
Resistance Properties
Chemical Resistant, Heat Resistant, Impact Resistant, Waterproof
Beam Focus
Fixed
Includes Secondary Light
No
Mount Type
Clip

Description

Flashlight, Battery Chemistry Lithium Ion, Battery Size 18650, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Flood, Body Color Black, Body Material Metal, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance Not Applicable, Maximum Brightness 385 lm, Run Time at Maximum Brightness 5 hr, Weight with Batteries 5.7 oz, Charger Style Included USB Type-C Charger, Alternate Battery Size CR123, Includes Charger Yes, Beam Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.